Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG-WKC-00A Woodruff Key 1/4x7/8 Inch Sae A - Pack Of 50 | AA8WWW 1AMJ4

APPROVED VENDOR WWG-WKC-00A Woodruff Key, 1/4 In x 7/8 In Key Size, Half Moon, Plain, Steel, 50 Pk

Item: AA8WWW Model: WWG-WKC-00ACross Ref: 1AMJ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWoodruff Key
FinishPlain
GradeGrade 1035
HardnessRockwell B90
Height0.359"
Key Size1/4" x 7/8"
Length7/8"
Length Tolerance-0.01" to 0"
MaterialSteel
Sae NumberA
System Of MeasurementImperial
Tensile Strength72000 psi
TypeHalf Moon
Key ShapeWoodruff
Key TypeBilateral
Material Grade/classGrade 1035
Material Quality StandardsANSI B17.2
Product TypeFull Radius Woodruff Key
Rockwell HardnessB80
Width1/4"
Width Tolerance+0/-0.001"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)5.08
HS code7318240000
Country of OriginTW

Product Variants

ProductModelKey SizeSae NumberHeightLength ToleranceTypeFinishHardnessTensile StrengthPkg. Qty.Price
APPROVED VENDOR WWG-WKC-001 Woodruff Key 1/16x1/2 Inch Sae 1 - Pack Of 100 | AA8WVH 1AME2 WWG-WKC-0011/16" x 1/2"13/16"-0.01" to 0"Half MoonPlainRockwell B9072000 psi100€13.35
APPROVED VENDOR WWG-WKC-002 Woodruff Key 3/32x1/2 Inch Sae 2 - Pack Of 100 | AA8WVJ 1AME3 WWG-WKC-0023/32" x 1/2"23/16"-0.01" to 0"Half MoonPlainRockwell B9072000 psi100€13.08
APPROVED VENDOR WWG-WKC-004 Woodruff Key 3/32x5/8 Inch Sae 4 - Pack Of 100 | AA8WVK 1AME4 WWG-WKC-0043/32" x 5/8"40.234"-0.01" to 0"Half MoonPlainRockwell B9072000 psi100€14.98
APPROVED VENDOR WWG-WKC-003 Woodruff Key 1/8x1/2 Inch Sae 3 - Pack Of 100 | AA8WVL 1AME5 WWG-WKC-0031/8" x 1/2"33/16"-0.01" to 0"Half MoonPlainRockwell B9072000 psi100€14.43
APPROVED VENDOR WWG-WKC-005 Woodruff Key 1/8x5/8 Inch Sae 5 - Pack Of 100 | AA8WVM 1AME6 WWG-WKC-0051/8" x 5/8"50.234"-0.01" to 0"Half MoonPlainRockwell B9072000 psi100€17.01
APPROVED VENDOR WWG-WKC-007 Woodruff Key 1/8x3/4 Inch Sae 7 - Pack Of 100 | AA8WVN 1AME7 WWG-WKC-0071/8" x 3/4"70.297"-0.01" to 0"Half MoonPlainRockwell B9072000 psi100€15.49
APPROVED VENDOR WWG-WKC-006 Woodruff Key 5/32x5/8 Inch Sae 6 - Pack Of 100 | AA8WVP 1AME8 WWG-WKC-0065/32" x 5/8"60.234"-0.01" to 0"Half MoonPlainRockwell B9072000 psi100€18.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-WKC-00A Woodruff Key, 1/4 In x 7/8 In Key Size, Half Moon, Plain, Steel, 50 Pk
€21.41 /pack