Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG-TP132 Taper Pin #7 - Pack Of 10 | AC2MET 2LB86

APPROVED VENDOR WWG-TP132 Taper Pin, Std, 0.326 In Small End Dia., 4 In Lg., 0.409 In Large End Dia., 7 Pin Size, Pln, 10 Pk

Item: AC2MET Model: WWG-TP132Cross Ref: 2LB86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin
FinishPlain
GradeNon Graded
HardnessRockwell B85
Large End Dia.0.409"
Large End Dia. Tolerance-0.0007" to +0.0013"
Length4"
Length Tolerance-0.01" to +0.01"
MaterialLow Carbon Steel
Pin Size7
Single Shear Strength60000 lbs.
Small End Dia.0.326"
System Of MeasurementImperial
TypeStandard
Dimensional StandardsASME B18.8.2
Large End Diameter0.409"
Large End Diameter Tolerance+0.0013/-0.0007"
Material Grade/classUngraded
Overall Length Tolerance+/-0.01"
Pin TypeStandard
Product TypeTaper Pin
Rockwell HardnessB85
Shank Length4"
Small End Diameter0.326"
Small End Diameter Tolerance+0.0013/-0.0007"
Usable Length4"
Usable Length Tolerance+/-0.01"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)10.16
HS code7318240000
Country of OriginUS

Product Variants

ProductModelPin SizeLarge End Dia.Small End Dia.FinishLength ToleranceLarge End Dia. ToleranceHardnessPkg. Qty.Price
APPROVED VENDOR WWG-TP043 Taper Pin #0 - Pack Of 25 | AC2LYJ 2LA87 WWG-TP043-0.156"0.104"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B8525€18.28
APPROVED VENDOR WWG-TP044 Taper Pin #0 - Pack Of 25 | AC2LYK 2LA88 WWG-TP044-0.156"3/32"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B8525€21.65
APPROVED VENDOR WWG-TP046 Taper Pin #1 - Pack Of 50 | AC2LYL 2LA90 WWG-TP04610.171"0.156"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B8550€15.32
APPROVED VENDOR WWG-TP048 Taper Pin #1 - Pack Of 50 | AC2LYM 2LA92 WWG-TP04810.171"0.146"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B8550€28.92
APPROVED VENDOR WWG-TP049 Taper Pin #1 - Pack Of 50 | AC2LYN 2LA93 WWG-TP04910.171"0.141"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B8550€26.05
APPROVED VENDOR WWG-TP050 Taper Pin #1 - Pack Of 50 | AC2LYP 2LA94 WWG-TP05010.171"0.136"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B8550€26.99
APPROVED VENDOR WWG-TP051 Taper Pin #1 - Pack Of 50 | AC2LYQ 2LA95 WWG-TP05110.171"0.13"Plain-0.01" to +0.01"-0.0007" to +0.0013"Rockwell B8550€28.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-TP132 Taper Pin, Std, 0.326 In Small End Dia., 4 In Lg., 0.409 In Large End Dia., 7 Pin Size, Pln, 10 Pk
€25.04 /pack