Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APPROVED VENDOR WWG-CLPZ-132 Clevis Pin Standard Steel Zinc 0.875 x 3 In | AB3ZPH 1WFF1

APPROVED VENDOR WWG-CLPZ-132 Clevis Pin, Head, 7/8 In Pin Dia., 2 45/64 In Usable Lg., 3 In Lg., Std, Steel

Item: AB3ZPH Model: WWG-CLPZ-132Cross Ref: 1WFF1
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Pin
FinishZinc Plated
Head TypeHead
Length3"
MaterialSteel
Pin Dia.7/8"
Pin TypeWithout Pin
System Of MeasurementImperial
TypeStandard
Usable Length2 45/64"
Head Diameter1"
Head Diameter Tolerance+/-0.01"
Material Grade/classGrade 1010, Grade 1018
Maximum Hole Size0.213"
Minimum Hole Size0.198"
Outside Diameter Tolerance0.004", 0.009"
Pin Diameter7/8"
Product TypeStandard Clevis Pin
Shank Length3"
StandardsANSI B 18.8.1

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318290000
Country of OriginIN

Product Variants

ProductModelTypePin Dia.Usable LengthFinishGradeIncludesHead TypeMaterialPkg. Qty.Price
APPROVED VENDOR 1BAH3 Clevis Pin Standard Steel Plain 1.125 x 4 In | AA8ZNJ 1BAH3Standard1 1/8"3 3/8"Plain--HeadSteel1€33.10
APPROVED VENDOR 1BAH5 Clevis Pin Standard Steel Plain 1.125 x 5 In | AA8ZNK 1BAH5Standard1 1/8"4 3/8"PlainGrade A-HeadSteel1€26.95
APPROVED VENDOR 1BAH7 Clevis Pin Standard Steel Plain 1.125 x 6 In | AA8ZNL 1BAH7Standard1 1/8"5 3/8"Plain--HeadSteel1€46.70
APPROVED VENDOR 1BAH9 Clevis Pin Standard Steel Plain 1.250 x 4 In | AA8ZNM 1BAH9Standard1 1/4"3 3/8"Plain--HeadSteel1€44.48
APPROVED VENDOR WWG-CLPUZ-001 Clevis Pin Universal 0.187 x 1 1/2 Inch - Pack Of 10 | AA8ZNU 1BAK9 WWG-CLPUZ-001Universal3/16"-Zinc Plated--HeadSteel10€9.70
APPROVED VENDOR WWG-CLPUZ-003 Clevis Pin Universal 0.187 x 2 1/2 Inch - Pack Of 10 | AA8ZNV 1BAL4 WWG-CLPUZ-003Universal3/16"-Zinc Plated--HeadSteel10€13.41
APPROVED VENDOR WWG-CLPUZ-004 Clevis Pin Universal 0.250 x 1 Inch - Pack Of 10 | AA8ZNW 1BAL6 WWG-CLPUZ-004Universal1/4"-Zinc Plated--HeadSteel10€9.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-CLPZ-132 Clevis Pin, Head, 7/8 In Pin Dia., 2 45/64 In Usable Lg., 3 In Lg., Std, Steel
€11.39 /unit