Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG-BPS6-222 Cotter Pin Hairpin 0.062 Inch - Pack Of 25 | AA8ZRM 1BBJ1

APPROVED VENDOR WWG-BPS6-222 Cotter Pin, 1 5/16 In Lg., SS, 1/16 In Pin Dia., Gr. 316, Retaining, Plain, 25 Pk

Item: AA8ZRM Model: WWG-BPS6-222Cross Ref: 1BBJ1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishPlain
For Shaft Dia.1/4" to 1/2"
GradeGrade 316
Length1 5/16"
MaterialStainless Steel
Pin Dia.1/16"
Pin StyleRetaining
System Of MeasurementImperial
Fits Maximum Shaft Diameter1/2"
Fits Minimum Shaft Diameter1/4"
Material Grade/class316
Pin Diameter1/16"
Pin TypeBridge
Product TypeCotter Pin
Shank Length1 5/16"
StandardsANSI B18.8.1, ASME B18.8.1

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.78
Ship length (cm)10.16
Ship width (cm)3.05
HS code7318240000
Country of OriginTW

Product Variants

ProductModelPin Dia.MaterialFinishFor Shaft Dia.Pkg. Qty.Price
APPROVED VENDOR WWG-BPS-203 Cotter Pin Hairpin 0.093 Inch - Pack Of 50 | AA8ZQP 1BBE8 WWG-BPS-2033/32"Stainless SteelPlain1/4" to 1/2"50€24.89
APPROVED VENDOR WWG-BPS-206 Cotter Pin Hairpin 0.177 Inch - Pack Of 10 | AA8ZQQ 1BBE9 WWG-BPS-20611/64"Stainless SteelPlain5/8" to 1"10€23.58
APPROVED VENDOR WWG-BPS-207 Cotter Pin Hairpin 0.093 Inch - Pack Of 50 | AA8ZQR 1BBF1 WWG-BPS-2073/32"Stainless SteelPlain1/4" to 5/8"50€28.78
APPROVED VENDOR WWG-BPS-209 Cotter Pin Hairpin 0.148 Inch - Pack Of 10 | AA8ZQT 1BBF2 WWG-BPS-2099/64"Stainless SteelPlain3/4" to 1 1/8"10€18.07
APPROVED VENDOR WWG-BPS-211 Cotter Pin Hairpin 0.125 Inch - Pack Of 25 | AA8ZQU 1BBF8 WWG-BPS-2111/8"Stainless SteelPlain7/16" to 3/4"25€31.04
APPROVED VENDOR WWG-BPS-213 Cotter Pin Hairpin 0.080 Inch - Pack Of 50 | AA8ZQV 1BBF9 WWG-BPS-2135/64"Stainless SteelPlain1/4" to 3/8"50€19.20
APPROVED VENDOR WWG-BPS-214 Cotter Pin Hairpin 0.093 Inch - Pack Of 25 | AA8ZQW 1BBG1 WWG-BPS-2143/32"Stainless SteelPlain3/8" to 3/4"25€17.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-BPS6-222 Cotter Pin, 1 5/16 In Lg., SS, 1/16 In Pin Dia., Gr. 316, Retaining, Plain, 25 Pk
€20.25 /pack