Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG-37011 Machine Key Oversized 2 1/2 L Pk5 | AE7CBT 5WU77

APPROVED VENDOR WWG-37011 Machine Key, Oversized, 1/2 In Square, 2 1/2 In Lg., Steel, 5 Pk

Item: AE7CBT Model: WWG-37011Cross Ref: 5WU77
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Key
End TypeRound Spacer
FinishPlain
HardnessRockwell B85
Length2 1/2"
Length Tolerance-0.03"
MaterialSteel
Square1/2"
System Of MeasurementImperial
Tensile Strength64000 psi
Thickness Tolerance+0.002"
TypeOversized
ApplicationHold Pulleys And Gears On Transmission Shafts
End ProfileRound
Height1/2"
Key ShapeRound
Key TypeOversized
Material Grade/classGrade 1018, Grade 1045
Product TypeOversized Machine Key
Rockwell HardnessB85
StandardsROHS COMPLIANT
Width1/2"

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)6.35
Ship length (cm)20.32
Ship width (cm)6.35
HS code7318240000
Country of OriginUS

Product Variants

ProductModelMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePkg. Qty.Price
APPROVED VENDOR WWG-37009 Machine Key Oversized 1 L Pk5 | AE7CBN 5WU73 WWG-37009SteelPlain-0.03"+0.002"64000 psiOversized5€42.83
APPROVED VENDOR WWG-37010 Machine Key Oversized 2 L Pk5 | AE7CBQ 5WU75 WWG-37010SteelPlain-0.03"+0.002"64000 psiOversized5€23.47
APPROVED VENDOR WWG-37012 Machine Key Oversized Steel 3 L | AE7CBV 5WU79 WWG-37012SteelPlain-0.03"+0.002"64000 psiOversized1€9.89
APPROVED VENDOR WWG-37013 Machine Key Round End | AE7CBX 5WU81 WWG-37013SteelPlain-0.03"+0.002"64000 psiOversized1€16.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-37011 Machine Key, Oversized, 1/2 In Square, 2 1/2 In Lg., Steel, 5 Pk
€41.58 /pack