Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG-30017 Machine Key Undersized Steel 2 L - Pack Of 10 | AE7ADU 5WE63

APPROVED VENDOR WWG-30017 Machine Key, Undersized, 1/4 In Square, 2 In Lg., Steel, 10 Pk

Item: AE7ADU Model: WWG-30017Cross Ref: 5WE63
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Key
End TypeSquare
FinishPlain
HardnessRockwell B85
Length2"
Length Tolerance-0.03"
MaterialSteel
Square1/4"
System Of MeasurementImperial
Tensile Strength64000 psi
Thickness Tolerance-0.002"
TypeUndersized
ApplicationHold Pulleys And Gears On Transmission Shafts
End ProfileSquare
Head Height1/4"
Height1/4"
Key ShapeStraight
Key TypeUndersized
Material Grade/classGrade 1018, Grade 1045
Product TypeMachine Key
Rockwell HardnessB50
StandardsANSI B17.1
Width1/4"
Width Tolerance+0/-0.002"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)3.81
HS code7318240000
Country of OriginTW

Product Variants

ProductModelMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePkg. Qty.Price
APPROVED VENDOR WWG-30012 Machine Key Undersized Steel 3/4 L - Pack Of 10 | AE7ADN 5WE53 WWG-30012SteelPlain-0.03"-0.002"64000 psiUndersized10€8.95
APPROVED VENDOR WWG-30013 Machine Key Undersized Steel 1 L - Pack Of 10 | AE7ADP 5WE55 WWG-30013SteelPlain-0.03"-0.002"64000 psiUndersized10€9.76
APPROVED VENDOR WWG-30014 Machine Key Undersized Steel 1 1/4 L - Pack Of 10 | AE7ADQ 5WE57 WWG-30014SteelPlain-0.03"-0.002"64000 psiUndersized10€7.71
APPROVED VENDOR WWG-30015 Machine Key Undersized Steel 1 1/2 L - Pack Of 10 | AE7ADR 5WE59 WWG-30015SteelPlain-0.03"-0.002"64000 psiUndersized10€7.53
APPROVED VENDOR WWG-30016 Machine Key Undersized Steel 1 3/4 L - Pack Of 10 | AE7ADT 5WE61 WWG-30016SteelPlain-0.03"-0.002"64000 psiUndersized10€8.25
APPROVED VENDOR WWG-30018 Machine Key Undersized Steel 2 1/4 L - Pack Of 10 | AE7ADV 5WE65 WWG-30018SteelPlain-0.03"-0.002"64000 psiUndersized10€11.69
APPROVED VENDOR WWG-30019 Machine Key Undersized Steel 2 1/2 L - Pack Of 10 | AE7ADW 5WE67 WWG-30019SteelPlain-0.03"-0.002"64000 psiUndersized10€10.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-30017 Machine Key, Undersized, 1/4 In Square, 2 In Lg., Steel, 10 Pk
€9.55 /pack