Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WWG-30007 Machine Key Undersized Steel 1 1/4 L - Pack Of 10 | AE7ADH 5WE43

APPROVED VENDOR WWG-30007 Machine Key, Undersized, 3/16 In Square, 1 1/4 In Lg., Steel, 10 Pk

Item: AE7ADH Model: WWG-30007Cross Ref: 5WE43
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.58 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Key
End TypeSquare
FinishPlain
HardnessRockwell B85
Length1 1/4"
Length Tolerance-0.03"
MaterialSteel
Square3/16"
System Of MeasurementImperial
Tensile Strength64000 psi
Thickness Tolerance-0.002"
TypeUndersized

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)3.81
HS code7318240000
Country of OriginTW

Product Variants

ProductModelMaterialFinishLength ToleranceThickness ToleranceTensile StrengthTypePkg. Qty.Price
APPROVED VENDOR WWG-30004 Machine Key Undersized Steel 1/2 L - Pack Of 10 | AE7ADE 5WE37 WWG-30004SteelPlain-0.03"-0.002"64000 psiUndersized10€5.79
APPROVED VENDOR WWG-30005 Machine Key Undersized Steel 3/4 L - Pack Of 10 | AE7ADF 5WE39 WWG-30005SteelPlain-0.03"-0.002"64000 psiUndersized10€5.21
APPROVED VENDOR WWG-30006 Machine Key Undersized Steel 1 L - Pack Of 10 | AE7ADG 5WE41 WWG-30006SteelPlain-0.03"-0.002"64000 psiUndersized10€6.35
APPROVED VENDOR WWG-30008 Machine Key Undersized Steel 1 1/2 L - Pack Of 10 | AE7ADJ 5WE45 WWG-30008SteelPlain-0.03"-0.002"64000 psiUndersized10€6.96
APPROVED VENDOR WWG-30009 Machine Key Undersized Steel 1 3/4 L - Pack Of 10 | AE7ADK 5WE47 WWG-30009SteelPlain-0.03"-0.002"64000 psiUndersized10€9.98
APPROVED VENDOR WWG-30010 Machine Key Undersized Steel 2 L - Pack Of 10 | AE7ADL 5WE49 WWG-30010SteelPlain-0.03"-0.002"64000 psiUndersized10€8.95
APPROVED VENDOR WWG-30011 Machine Key Undersized Steel 2 1/2 L - Pack Of 10 | AE7ADM 5WE51 WWG-30011SteelPlain-0.03"-0.002"64000 psiUndersized10€9.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-30007 Machine Key, Undersized, 3/16 In Square, 1 1/4 In Lg., Steel, 10 Pk
€7.58 /pack