Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR GIB-0625-4500 Machine Key Tapered Plain 4 1/2 L | AE6ZRW 5WB87

APPROVED VENDOR WWG-0625-4500GB Machine Key, Tapered Gib Head, 5/8 In Square, 4 1/2 In Lg., Steel

Item: AE6ZRW Model: WWG-0625-4500GBCross Ref: 5WB87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Key
End TypeTapered Gib
FinishPlain
HardnessRockwell B85
Head Height1"
Length4 1/2"
Length Tolerance-0.1"
MaterialSteel
Square5/8"
System Of MeasurementImperial
Taper Per Feet1/8"
Tensile Strength64000 psi
Thickness Tolerance+0.002"
TypeTapered Gib Head
ApplicationHold Pulleys And Gears On Transmission Shafts
End ProfileTapered Gib
FeaturesTapers 1/8" per ft
Height5/8"
Key ShapeGib Head
Key TypeBilateral
Material Grade/classUngraded
Product TypeGib Head Key
Rockwell HardnessB85
Width5/8"

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
HS code7318240000
Country of OriginUS

Product Variants

ProductModelMaterialFinishLength ToleranceHead HeightTaper Per FeetThickness ToleranceTensile StrengthPrice
APPROVED VENDOR GIB-0625-3000 Machine Key Tapered Plain 3 L | AE6ZRT 5WB81 WWG-0625-3000GBSteelPlain-0.1"1"1/8"+0.002"64000 psi€19.82
APPROVED VENDOR GIB-0625-3500 Machine Key Tapered Plain 3 1/2 L | AE6ZRU 5WB83 WWG-0625-3500GBSteelPlain-0.1"1"1/8"+0.002"64000 psi€23.13
APPROVED VENDOR GIB-0625-4000 Machine Key Tapered Plain 4 L | AE6ZRV 5WB85 WWG-0625-4000GBSteelPlain-0.1"1"1/8"+0.002"64000 psi€24.58
APPROVED VENDOR GIB-0625-5000 Machine Key Tapered Plain 5 L | AE6ZRX 5WB89 WWG-0625-5000GBSteelPlain-0.1"1"1/8"+0.002"64000 psi€31.37
APPROVED VENDOR GIB-0625-5500 Machine Key Tapered Plain 5 1/2 L | AE6ZRY 5WB91 WWG-0625-5500GBSteelPlain-0.1"1"1/8"+0.002"64000 psi€33.78
APPROVED VENDOR GIB-0625-6000 Machine Key Tapered Plain 6 L | AE6ZRZ 5WB93 WWG-0625-6000GBSteelPlain-0.1"1"1/8"+0.002"64000 psi€35.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-0625-4500GB Machine Key, Tapered Gib Head, 5/8 In Square, 4 1/2 In Lg., Steel
€33.22 /unit