Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR GIB-0375-1000 Machine Key Tapered Plain 1 L | AE6ZQT 5WB41

APPROVED VENDOR WWG-0375-1000GB Machine Key, Tapered Gib Head, 3/8 In Square, 1 In Lg., Steel

Item: AE6ZQT Model: WWG-0375-1000GBCross Ref: 5WB41
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Key
End TypeTapered Gib
FinishPlain
HardnessRockwell B85
Head Height5/8"
Length1"
Length Tolerance-0.1"
MaterialSteel
Square3/8"
System Of MeasurementImperial
Taper Per Feet1/8"
Tensile Strength64000 psi
Thickness Tolerance+0.002"
TypeTapered Gib Head
ApplicationHold Pulleys And Gears On Transmission Shafts
End ProfileTapered Gib
FeaturesTapers 1/8" per ft
Height3/8"
Key ShapeGib Head
Key TypeBilateral
Material Grade/classUngraded
Product TypeGib Head Key
Rockwell HardnessB85
Width3/8"
Width Tolerance+0/-0.002"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318240000
Country of OriginTW

Product Variants

ProductModelMaterialFinishLength ToleranceHead HeightTaper Per FeetThickness ToleranceTensile StrengthPrice
APPROVED VENDOR GIB-0375-1500 Machine Key Tapered Plain 1 1/2 L | AE6ZQU 5WB43 WWG-0375-1500GBSteelPlain-0.1"5/8"1/8"+0.002"64000 psi€7.11
APPROVED VENDOR GIB-0375-2000 Machine Key Tapered Plain 2 L | AE6ZQV 5WB45 WWG-0375-2000GBSteelPlain-0.1"5/8"1/8"+0.002"64000 psi€7.96
APPROVED VENDOR GIB-0375-2500 Machine Key Tapered Plain 2 1/2 L | AE6ZQW 5WB47 WWG-0375-2500GBSteelPlain-0.1"5/8"1/8"+0.002"64000 psi€9.46
APPROVED VENDOR GIB-0375-3000 Machine Key Tapered Plain 3 L | AE6ZQY 5WB49 WWG-0375-3000GBSteelPlain-0.1"5/8"1/8"+0.002"64000 psi€10.64
APPROVED VENDOR GIB-0375-3500 Machine Key Tapered Plain 3 1/2 L | AE6ZQZ 5WB51 WWG-0375-3500GBSteelPlain-0.1"5/8"1/8"+0.002"64000 psi€17.39
APPROVED VENDOR GIB-0375-4000 Machine Key Tapered Plain 4 L | AE6ZRB 5WB53 WWG-0375-4000GBSteelPlain-0.1"5/8"1/8"+0.002"64000 psi€13.78
APPROVED VENDOR GIB-0375-4500 Machine Key Tapered Plain 4 1/2 L | AE6ZRC 5WB55 WWG-0375-4500GBSteelPlain-0.1"5/8"1/8"+0.002"64000 psi€26.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WWG-0375-1000GB Machine Key, Tapered Gib Head, 3/8 In Square, 1 In Lg., Steel
€8.05 /unit