Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WAVW35153216P-PK25 Wave Washer 3/4 - PK25 | AF2YFU 6ZA24

APPROVED VENDOR TWWIS075S-025BX Wave Washer, Not Gr., Triple Wave, 0.762 In I.D., 1.072 In O.D., Blk Oxide, 25 Pk

Item: AF2YFU Model: TWWIS075S-025BXCross Ref: 6ZA24
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.33 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWave Washer
FinishBlack Oxide
For Screw Size3/4"
GradeNon Graded
HardnessRockwell C40-C50
Inside Dia.0.762"
MaterialSpring Steel
Outside Dia.1.072"
Overall Height0.115"
System Of MeasurementImperial
Thickness0.015"
TypeTriple Wave
Inside Diameter0.762"
Material Grade/classUngraded
Outside Diameter1.072"
Rockwell HardnessC40 to C50

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.57
Ship length (cm)4.57
Ship width (cm)4.83
HS code7318220000
Country of OriginUS

Product Details:

    • Number of Waves (3)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR TWWIS075S-025BX Wave Washer, Not Gr., Triple Wave, 0.762 In I.D., 1.072 In O.D., Blk Oxide, 25 Pk
€23.33 /pack