Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WAV102SS Wave Washer #2 18-8 Stainless Steel - Pack Of 10 | AC2EZR 2JHZ7

APPROVED VENDOR WAV102SS Wave Washer, Gr. 18-8, Single Wave, 0.091 In I.D., 0.13 In O.D., Plain, 10 Pk

Item: AC2EZR Model: WAV102SSCross Ref: 2JHZ7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWave Washer
FinishPlain
For Screw Size#2
GradeGrade 18-8
HardnessRockwell B85-B95
Inside Dia.0.091"
MaterialStainless Steel
Outside Dia.0.13"
Overall Height1/25"
System Of MeasurementImperial
Thickness0.004"
TypeSingle Wave
Inside Diameter0.091"
Material Grade/class18-8
Outside Diameter0.13"
Rockwell HardnessB83 to B95

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)1.27
HS code7318220000
Country of OriginUS

Product Details:

    • Number of Waves (1)

Product Variants

ProductModelFor Screw SizeTypeInside Dia.Outside Dia.ThicknessOverall HeightHardnessThread TypePkg. Qty.Price
APPROVED VENDOR WAV104SS Wave Washer #4 18-8 Stainless Steel - Pack Of 10 | AB9JQY 2DLN1 WAV104SS#4Single Wave0.118"6/25"0.008"0.056"Rockwell B85-B95-10€32.95
APPROVED VENDOR WAV105SS Wave Washer #5 18-8 Stainless Steel - Pack Of 10 | AB9JQZ 2DLN2 WAV105SS#5Single Wave0.13"0.245"0.004"0.055"Rockwell B85-B95-10€32.60
APPROVED VENDOR WAV111SS Wave Washer #5 18-8 Stainless Steel - Pack Of 10 | AB9JRA 2DLN3 WAV111SS#5Single Wave0.13"0.245"0.006"0.034"Rockwell B85-B95-10€36.14
APPROVED VENDOR WAV106SS Wave Washer #6 18-8 Stainless Steel - Pack Of 10 | AB9JRB 2DLN4 WAV106SS#6Single Wave0.143"0.27"0.005"0.062"Rockwell B85-B95-10€35.04
APPROVED VENDOR WAV112SS Wave Washer #6 18-8 Stainless Steel - Pack Of 10 | AB9JRC 2DLN5 WAV112SS#6Single Wave0.143"0.27"0.007"0.035"Rockwell B85-B95-10€36.19
APPROVED VENDOR WAV108SS Wave Washer #8 18-8 Stainless Steel - Pack Of 10 | AB9JRD 2DLN6 WAV108SS#8Single Wave4/25"0.285"0.006"0.053"Rockwell B85-B95-10€35.04
APPROVED VENDOR WAV113SS Wave Washer #8 18-8 Stainless Steel - Pack Of 10 | AB9JRE 2DLN7 WAV113SS#8Single Wave0.169"0.322"0.008"0.042"Rockwell B85-B95-10€42.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WAV102SS Wave Washer, Gr. 18-8, Single Wave, 0.091 In I.D., 0.13 In O.D., Plain, 10 Pk
€36.50 /pack