Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WASB#2W8 Flat Washer Wide Fits #2 - Pack Of 25 | AB8MQL 26L021

APPROVED VENDOR WASB#2W8 Flat Washer, Type B, 2 Fits Bolt Size, Std, 0.094 In I.D., Plain, 11/32 In O.D., 25 Pk

Item: AB8MQL Model: WASB#2W8Cross Ref: 26L021
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer, Type B
ColorSilver
FinishPlain
Fits Bolt Sizes#2
GradeGrade 18-8
HardnessRockwell B80
Inside Dia.0.094"
MaterialStainless Steel
Outside Dia.11/32"
System Of MeasurementImperial
Tensile Strength90000 psi
Thickness0.028" to 0.036"
Thickness Tolerance-0.014" to +0.005"
Washer TypeStandard Washer
Dimensional StandardsASME B18.22.1
Flat Washer TypeStandard
For Screw Size#2
Inside Diameter0.094"
Inside Diameter Tolerance+/-0.01"
Material Grade/class18-8
Material Quality StandardsASTM A582
Maximum Thickness0.036"
Minimum Thickness0.028"
Outside Diameter11/32"
Outside Diameter Tolerance+/-0.01"
Resistance PropertiesChemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid
Rockwell HardnessB83

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.76
Ship length (cm)3.81
Ship width (cm)3.3
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessTensile StrengthColorPkg. Qty.Price
APPROVED VENDOR U51410.011.0002 Flat Washer 18-8 Stainless Steel #4 - Pack Of 50 | AA8RMK 19NR58 U51410.011.0002#41/8"5/16"1/32"----50€2.95
APPROVED VENDOR U51410.013.0001 Flat Washer 18-8 Stainless Steel #6 - Pack Of 50 | AA8RML 19NR59 U51410.013.0001#65/32"3/8"2/41"--Not Applicable-50€1.47
APPROVED VENDOR U51410.016.0002 Flat Washer 18-8 Stainless Steel #8 - Pack Of 50 | AA8RMM 19NR60 U51410.016.0002#83/16"7/16"2/41"--Not Applicable-50€1.72
APPROVED VENDOR U51410.019.0002 Flat Washer 18-8 Stainless Steel #10 - Pack Of 50 | AA8RMN 19NR61 U51410.019.0002#107/32"1/2"2/41"--Not Applicable-50€5.98
APPROVED VENDOR U51410.043.0001 Flat Washer 18-8 Stainless Steel 7/16 Inch - Pack Of 25 | AA8RMP 19NR62 U51410.043.00017/16"15/32"29/32"0.047"--Not Applicable-25€2.54
APPROVED VENDOR U51410.025.0005 Flat Washer 18-8 Stainless Steel 1/4 Inch - Pack Of 50 | AA8RMQ 19NR63 U51410.025.00051/4"0.313"3/4"0.047"--Not Applicable-50€3.99
APPROVED VENDOR U51410.031.0008 Flat Washer 18-8 Stainless Steel 5/16 Inch - Pack Of 50 | AA8RMR 19NR64 U51410.031.00085/16"3/8"7/8"0.063"--Not Applicable-50€5.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WASB#2W8 Flat Washer, Type B, 2 Fits Bolt Size, Std, 0.094 In I.D., Plain, 11/32 In O.D., 25 Pk
€15.47 /unit