Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR WAS40458 Flat Washer 18-8 Stainless Steel Fits 5/8 Inch - Pack Of 10 | AB9KLP 2DNX7

APPROVED VENDOR WAS40458 Flat Washer, 5/8 In Bolt Size, SAE, 21/32 In I.D., 1 5/16 In O.D., 10 Pk

Item: AB9KLP Model: WAS40458Cross Ref: 2DNX7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishPlain
Fits Bolt Sizes5/8"
GradeGrade 18-8
HardnessRockwell B80
Inside Dia.21/32"
MaterialStainless Steel
Outside Dia.1 5/16"
System Of MeasurementImperial
Tensile Strength90000 psi
Thickness0.071" to 0.121"
Washer TypeSAE Washer
Dimensional StandardsASME B18.22.1
Flat Washer TypeSAE
For Screw Size5/8"
Inside Diameter0.656"
Inside Diameter Tolerance+/-0.01"
Material Grade/class18-8
Material Quality StandardsASTM A582
Maximum Thickness0.121"
Minimum Thickness0.074"
Outside Diameter1 5/16"
Outside Diameter Tolerance+/-0.01"
Resistance PropertiesChemical Resistant, Corrosion Resistant, Dyes, Food and Nitric Acid
Rockwell HardnessB83
Thickness Tolerance-0.014"/ +0.005"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)1.52
Ship length (cm)7.62
Ship width (cm)3.05
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessTensile StrengthHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR U51205.025.0001 Flat Washer Stainless St Fits 1/4 - Pack Of 50 | AB8ERY 25DK30 U51205.025.00011/4"9/32"5/8"0.065"Not Applicable---58°F to +302°F50€3.18
APPROVED VENDOR U51205.031.0001 Flat Washer Stainless St Fits 5/16 - Pack Of 50 | AB8ERZ 25DK31 U51205.031.00015/16"11/32"11/16"0.065"Not Applicable---58°F to +302°F50€3.70
APPROVED VENDOR U51205.037.0001 Flat Washer Stainless St Fits 3/8 - Pack Of 50 | AB8ETA 25DK32 U51205.037.00013/8"13/32"13/16"0.065"Not Applicable---58°F to +302°F50€4.83
APPROVED VENDOR U51205.043.0001 Flat Washer Stainless St Fits 7/16 - Pack Of 25 | AB8ETB 25DK33 U51205.043.00017/16"15/32"71/77"0.065"Not Applicable---58°F to +302°F25€3.08
APPROVED VENDOR U51205.050.0001 Flat Washer Stainless St Fits 1/2 - Pack Of 25 | AB8ETC 25DK34 U51205.050.00011/2"17/32"1 1/16"0.095"Not Applicable---58°F to +302°F25€4.46
APPROVED VENDOR U51205.056.0001 Flat Washer Stainless St Fits 9/16 - Pack Of 25 | AB8ETD 25DK35 U51205.056.00019/16"19/32"1.156"0.095"Not Applicable---58°F to +302°F25€6.79
APPROVED VENDOR U51205.062.0001 Flat Washer Stainless St Fits 5/8 - Pack Of 25 | AB8ETE 25DK36 U51205.062.00015/8"21/32"1 5/16"0.095"Not Applicable---58°F to +302°F25€9.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR WAS40458 Flat Washer, 5/8 In Bolt Size, SAE, 21/32 In I.D., 1 5/16 In O.D., 10 Pk
€18.53 /pack