Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR VGRS200ZB Drum Plug Zinc Plated Diameter 2 In | AC7ERH 38F846

APPROVED VENDOR VGRS200ZB Drum Plug Zinc Plated Diameter 2 In

Item: AC7ERH Model: VGRS200ZBCross Ref: 38F846
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Plug
ConstructionSteel
Diameter2"
FinishZinc Plated
Seal MaterialBuna N
TypeZinc Plated Finish
IncludesBuna Gasket
Outside Diameter2"
Plug MaterialSteel
Plug Material FinishZinc Plated

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)11.43
Ship length (cm)16
Ship width (cm)10.92
HS code8309900000
Country of OriginUS

Product Variants

ProductModelDiameterConstructionTypeFinishSeal MaterialPrice
APPROVED VENDOR VGRS200 Drum Plug Steel Diameter 2 In | AC7ERJ 38F847 VGRS2002"Steel---€1.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR VGRS200ZB Drum Plug Zinc Plated Diameter 2 In
€2.99 /unit