Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR UCFL-75G Universal Coupling Fnpt 3/4 Inch 300 Psi | AF2XXW 6YZH2

APPROVED VENDOR UCFL-75G Universal Coupling Fnpt 3/4 Inch 300 Psi

Item: AF2XXW Model: UCFL-75GCross Ref: 6YZH2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Coupling
Connection TypeFNPT
MaterialPlated Ductile Iron
Max. Pressure300 psi
Overall Length3 1/4"
Size3/4"
Temp. Range-40°F to +250°F
Coupling ComponentUniversal Coupling
Coupling End TypeFNPT End
Coupling Locking TypePush-to-Connect
Finish/coatingZinc Plated
Fitting TypeFNPT
Hose Fitting GenderFemale
Hose Fitting Size3/4"
Max. Working Pressure @ 70 F300 psi
Thread Size3/4"-14

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)6.6
Ship length (cm)8.89
Ship width (cm)6.6
HS code7307193040
Country of OriginUS

Product Variants

ProductModelMaterialMax. PressureTemp. RangeSizeConnection TypeTypeOverall LengthEnd Connection TypePrice
APPROVED VENDOR 3LX85 Coupler | AD2ADQ 3LX85Malleable Iron110 psi-20°F to +160°F--Blank End-Blank€7.12
APPROVED VENDOR 3LX87 Coupler Triple End | AD2ADT 3LX87Malleable Iron110 psi-20°F to +160°F--Triple Connection--€11.86
APPROVED VENDOR 3LX93 Coupler 5/8 Inch Size | AD2ADZ 3LX93Malleable Iron110 psi-20°F to +160°F5/8"-Hose End-Hose€8.03
APPROVED VENDOR UCFL-50G Universal Coupling Fnpt 1/2 Inch 300 Psi | AF2XXV 6YZH1 UCFL-50GPlated Ductile Iron300 psi-40°F to +250°F1/2"FNPT-3.03"-€59.29
APPROVED VENDOR UCML-50G Universal Coupling (m)npt 1/2 Inch 300 Psi | AF2XXX 6YZH3 UCML-50GPlated Ductile Iron300 psi-40°F to +250°F1/2"MNPT-4.03"-€52.57
APPROVED VENDOR UCML-75G Universal Coupling (m)npt 3/4 Inch 300 Psi | AF2XXY 6YZH4 UCML-75GPlated Ductile Iron300 psi-40°F to +250°F3/4"MNPT-4 1/4"-€52.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR UCFL-75G Universal Coupling Fnpt 3/4 Inch 300 Psi
€70.91 /unit