Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5NNT0 Nut Insert Zinc Plated 6-32 - Pack Of 100 | AE4XAF

APPROVED VENDOR U64060.013.0001 Nut Insert, 6-32 Thread Size, Steel, 0.352 In Lg., 0.215 In Body Dia., 0.221 In Hole Size, 100 Pk

Item: AE4XAF Model: U64060.013.0001Cross Ref: 5NNT0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€134.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Insert
Body Dia.0.215"
Drill SizeA
FinishZinc Plated
Grip Size0.094"
Head Dia.1/4"
Hole Size0.221"
Length0.352"
MaterialSteel
System Of MeasurementImperial
Thread Size#6-32
Drill Bit SizeA
Flange Diameter1/4"
Insert Diameter7/32"
Maximum Hole Diameter0.234"
Minimum Material Thickness0.094"
Overall Length23/64"
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)3.81
HS code7318190000
Country of OriginCN

Product Variants

ProductModelDrill SizeHead Dia.Thread SizeMaterialFinishPkg. Qty.Price
APPROVED VENDOR 5NNF2 Nut Insert Zinc Plated 10-32 - Pack Of 100 | AE4WWK U64060.019.0002L0.314"#10-32SteelZinc Plated100€98.52
APPROVED VENDOR 5NNF3 Nut Insert Zinc Plated 3/8-16 - Pack Of 25 | AE4WWL U64060.037.000137/64"3/5"3/8"-16SteelZinc Plated25€48.29
APPROVED VENDOR 5NNF4 Nut Insert Zinc Plated 8-32 - Pack Of 100 | AE4WWM U64060.016.0001G0.282"#8-32SteelZinc Plated100€94.76
APPROVED VENDOR 5NNT1 Nut Insert Zinc Plated 5/16-18 - Pack Of 25 | AE4XAG U64060.031.000131/64"0.537"5/16"-18SteelZinc Plated25€43.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U64060.013.0001 Nut Insert, 6-32 Thread Size, Steel, 0.352 In Lg., 0.215 In Body Dia., 0.221 In Hole Size, 100 Pk
€134.28 /unit