Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55450.016.0001 Spring Lock Washer Standard Stainless Steel #8 - Pack Of 50 | AB7KEC 23NJ79

APPROVED VENDOR U55450.016.0001 Spring Lock Washer, 8 Fits Bolt Size, Split Lock, 0.293 In O.D., 1/25 In Thk., 50 Pk

Item: AB7KEC Model: U55450.016.0001Cross Ref: 23NJ79
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Lock Washer
ClassNot Applicable
FinishPlain
Fits Bolt Sizes#8
GradeGrade 316
Inside Dia.0.174"
MaterialStainless Steel
Outside Dia.0.293"
System Of MeasurementImperial
Thickness1/25"
Thickness Tolerance1/25"
TypeSplit Lock
ColorSilver
For Screw Size#8
Inside Diameter0.174"
Inside Diameter Tolerance0.167" to 0.174"
Lock Washer TypeSplit Lock
Made In North AmericaNo
Material Quality StandardsSAE J405
Maximum Thickness1/25"
Minimum Thickness1/25"
Outside Diameter0.293"
Outside Diameter Tolerance0.293"
Reach CompliantYes
RemovableYes

Shipping Info:

Ship weight (kg) 0.0108
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210030
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceClassHardnessColorPkg. Qty.Price
APPROVED VENDOR U55450.100.0001 Split Lock Washer Standard 316 Stainless Steel 1 Inch Pk5 | AA8RHY 19NP77 U55450.100.00011"1.003"1.656"1/4"-Not ApplicableRockwell C35-5€20.59
APPROVED VENDOR U55450.112.0001 Split Lock Washer Standard 316 Stainless Steel 1-1/8in Pk5 | AA8RHZ 19NP78 U55450.112.00011 1/8"1.129"1.847"0.281"-Not Applicable--5€22.24
APPROVED VENDOR U55450.125.0001 Split Lock Washer Standard 316 Stainless Steel 1-1/4in Pk5 | AA8RJA 19NP79 U55450.125.00011 1/4"1.254"2.036"0.312"-Not Applicable--5€47.10
APPROVED VENDOR 1NY65 Split Lock Washer 0.148 Id - Pack Of 1000 | AB2UXK B55450.013.0001#60.148"1/4"0.031"+0.031"Not ApplicableRockwell C35Silver1€13.88
APPROVED VENDOR 1NY69 Split Lock Washer 0.200 Id - Pack Of 1000 | AB2UXM B55450.019.0001#101/5"0.334"0.047"+0.047"Not ApplicableRockwell C35Silver1€27.68
APPROVED VENDOR 1NY78 Split Lock Washer 0.894 Inch Id - Pack Of 10 | AB2UXP 1NY787/8"0.894"1.459"0.219"-Not ApplicableRockwell C35-10€35.58
APPROVED VENDOR 1NY79 Split Lock Washer 1.024 Inch Id - Pack Of 5 | AB2UXQ 1NY791"1.024"1.656"1/4"-Not ApplicableRockwell C35-5€28.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55450.016.0001 Spring Lock Washer, 8 Fits Bolt Size, Split Lock, 0.293 In O.D., 1/25 In Thk., 50 Pk
€6.00 /unit