Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55420.043.0001 Flat Washer Wide Stainless Steel 7/16 Inch - Pack Of 25 | AB7DYF 22UE43

APPROVED VENDOR U55420.043.0001 Flat Washer, 7/16 In Fits Bolt Size, USS, 1/2 In I.D., 1 1/4 In O.D., 25 Pk

Item: AB7DYF Model: U55420.043.0001Cross Ref: 22UE43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishPlain
Fits Bolt Sizes7/16"
GradeGrade 316
Inside Dia.1/2"
MaterialStainless Steel
Outside Dia.1 1/4"
System Of MeasurementImperial
Tensile StrengthNot Applicable
Thickness0.083"
Washer TypeUSS Washer
Flat Washer TypeUSS
For Screw Size7/16"
Inside Diameter1/2"
Inside Diameter Tolerance+0.015", -0.005"
Made In North AmericaNo
Maximum Thickness0.104"
Minimum Thickness0.064"
Outside Diameter1 1/4"
Outside Diameter Tolerance+0.030", -0.007"
Reach CompliantYes
RemovableYes
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTensile StrengthPkg. Qty.Price
APPROVED VENDOR U55420.112.0001 Flat Washer 316 Stainless Steel Fits 1-1/8 Inch - Pack Of 5 | AB2TYB 1NU73 U55420.112.00011 1/8"1 1/4"2 3/4"0.156"-0.029" to +0.027"Rockwell B80SilverNot Applicable5€18.62
APPROVED VENDOR U55420.125.0001 Flat Washer 316 Stainless Steel Fits 1-1/4 Inch - Pack Of 5 | AB2TYC 1NU74 U55420.125.00011 1/4"1 3/8"3"0.156"-0.029" to +0.027"Rockwell B80SilverNot Applicable5€16.77
APPROVED VENDOR U55420.025.0001 Flat Washer Wide Stainless Steel 1/4 Inch - Pack Of 50 | AB7DYC 22UE40 U55420.025.00011/4"0.313"3/4"0.065"---Not Applicable50€6.17
APPROVED VENDOR U55420.031.0001 Flat Washer Wide Stainless Steel 5/16 Inch - Pack Of 50 | AB7DYD 22UE41 U55420.031.00015/16"3/8"7/8"0.083"---Not Applicable50€11.07
APPROVED VENDOR U55420.037.0001 Flat Washer Wide Stainless Steel 3/8 Inch - Pack Of 50 | AB7DYE 22UE42 U55420.037.00013/8"7/16"1"0.083"---Not Applicable50€13.41
APPROVED VENDOR U55420.050.0001 Flat Washer Wide Stainless Steel 1/2 Inch - Pack Of 25 | AB7DYG 22UE44 U55420.050.00011/2"0.563"1 3/8"0.109"---Not Applicable25€18.94
APPROVED VENDOR U55420.087.0001 Flat Washer Wide Stainless Steel 7/8 Inch - Pack Of 5 | AB7DYH 22UE45 U55420.087.00017/8"15/16"2 1/4"0.156"---Not Applicable5€14.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55420.043.0001 Flat Washer, 7/16 In Fits Bolt Size, USS, 1/2 In I.D., 1 1/4 In O.D., 25 Pk
€16.56 /unit