Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55411.019.0002 Hex Locknut With Nylon Insert No.10-32 - Pack Of 50 | AB8PBV 26LJ21

APPROVED VENDOR U55411.019.0002 Hex Locknut, 10-32 Thread Size, Nylon Insert, 3/8 In Hex Wd., Std Hex, Gr. 316, 50 Pk

Item: AB8PBV Model: U55411.019.0002Cross Ref: 26LJ21
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.08 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80-C32
Hex Width3/8"
MaterialStainless Steel
Nut Height1/4"
Nut TypeNylon Insert
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Size#10-32
Thread TypeFine
TypeStandard Hex
Hex Height1/4"
Hex TypeStandard Hex
Lock TypeNylon Insert

Shipping Info:

Ship weight (kg) 0.1143
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318160060
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessTemp. RangeNut TypeTypeMaterialPkg. Qty.Price
APPROVED VENDOR U55730.025.0001 Locknut With Nylon Insert 1/4-20 - Pack Of 50 | AB4CNU 1WY55 U55730.025.00011/4"-207/16"5/16"Rockwell B80-C32-0°F to +250°FNylon InsertStandard HexStainless Steel50€6.45
APPROVED VENDOR U55730.031.0001 Locknut Nylon Insert 5/16-18 - Pack Of 50 | AB4CNW 1WY57 U55730.031.00015/16"-181/2"11/32"Rockwell B80-C32-0°F to +250°FNylon InsertStandard HexStainless Steel50€8.90
APPROVED VENDOR U55730.050.0001 Locknut With Nylon Insert 1/2-13 - Pack Of 10 | AB4CPB 1WY63 U55730.050.00011/2"-133/4"19/32"Rockwell B80-C32-0°F to +250°FNylon InsertStandard HexStainless Steel10€5.91
APPROVED VENDOR U55730.011.0001 Hex Locknut With Nylon Insert No.4-40 - Pack Of 50 | AB8PBH 26LJ07 U55730.011.0001#4-401/4"5/32"Rockwell B80-C32-58°F to +302°FNylon InsertStandard HexStainless Steel50€3.29
APPROVED VENDOR U55730.013.0001 Hex Locknut With Nylon Insert No.6-32 - Pack Of 50 | AB8PBJ 26LJ08 U55730.013.0001#6-325/16"3/16"Rockwell B80-C32-58°F to +302°FNylon InsertStandard HexStainless Steel50€4.29
APPROVED VENDOR U55730.016.0001 Hex Locknut With Nylon Insert No.8-32 - Pack Of 50 | AB8PBK 26LJ09 U55730.016.0001#8-3211/32"15/64"Rockwell B80-C32-58°F to +302°FNylon InsertStandard HexStainless Steel50€4.74
APPROVED VENDOR U55730.019.0001 Hex Locknut With Nylon Insert No.10-24 - Pack Of 50 | AB8PBL 26LJ10 U55730.019.0001#10-243/8"15/64"Rockwell B80-C32-58°F to +302°FNylon InsertStandard HexStainless Steel50€6.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55411.019.0002 Hex Locknut, 10-32 Thread Size, Nylon Insert, 3/8 In Hex Wd., Std Hex, Gr. 316, 50 Pk
€9.08 /pack