Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55070.025.7200 Threaded Rod Stainless Steel 1/4-20x6 Feet | AD9EPM 4RDL7

APPROVED VENDOR U55070.025.7200 Threaded Rod, 1/4 In - 20 Thread Size, SS, 6 ft. Lg., Gr. 316, Plain, Coarse

Item: AD9EPM Model: U55070.025.7200Cross Ref: 4RDL7
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€10.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80
Length6 ft.
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread FitClass 1A
Thread Size1/4"-20
Thread TypeCoarse
Yield Strength45 psi
ColorSilver
End TypeStraight Cut
Material FabricationCold Rolled
Overall Length6 ft.
Reach CompliantYes
RemovableYes
Resistance PropertiesRust Resistant
Rockwell HardnessB80 Min
StandardsF593

Shipping Info:

Ship weight (kg) 0.3312
Ship height (cm)10.16
Ship length (cm)182.88
Ship width (cm)10.16
HS code7318155051
Country of OriginIN

Product Variants

ProductModelThread SizeTensile StrengthHardnessThread FitYield StrengthThread DirectionTemp. RangeClassPkg. Qty.Price
APPROVED VENDOR S6.01201302.PL.DAR Threaded Rod Stainless Steel 1/2-13 x 2 Feet | AA2JNZ 10L820 455811/2"-1370000 psiNot RatedClass 1A45000 psiRight Hand--1€25.25
APPROVED VENDOR S6.05801101.PL.DAR Threaded Rod Stainless Steel 5/8-11 x 1 Feet | AA2JPA 10L821 459865/8"-1170000 psiNot RatedClass 1A45000 psiRight Hand--1€19.15
APPROVED VENDOR S6.05801102.PL.DAR Threaded Rod Stainless Steel 5/8-11 x 2 Feet | AA2JPB 10L822 455955/8"-1170000 psiNot RatedClass 1A45000 psiRight Hand--1€37.32
APPROVED VENDOR S6.03401001.PL.DAR Threaded Rod Stainless Steel 3/4-10 x 1 Feet | AA2JPC 10L823 445913/4"-1070000 psiNot RatedClass 1A45000 psiRight Hand--1€33.75
APPROVED VENDOR S6.03401002.PL.DAR Threaded Rod Stainless Steel 3/4-10 x 2 Feet | AA2JPD 10L824 323193/4"-1070000 psiNot RatedClass 1A45000 psiRight Hand--1€62.36
APPROVED VENDOR S6.07800901.PL.DAR Threaded Rod Stainless Steel 7/8-9 x 1 Feet | AA2JPE 10L825 106607/8"-970000 psiNot RatedClass 1A45000 psiRight Hand--1€48.77
APPROVED VENDOR S6.07800902.PL.DAR Threaded Rod Stainless Steel 7/8-9 x 2 Feet | AA2JPF 10L826 560397/8"-970000 psiNot RatedClass 1A45000 psiRight Hand--1€89.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55070.025.7200 Threaded Rod, 1/4 In - 20 Thread Size, SS, 6 ft. Lg., Gr. 316, Plain, Coarse
€10.32 /unit