Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55067.019.2400 Threaded Rod Stainless Steel No.10-32x2 Feet | AA8REM 19NN95

APPROVED VENDOR U55067.019.2400 Threaded Rod, 10-32 Thread Size, SS, 2 ft. Lg., Gr. 316, Plain, Fine

Item: AA8REM Model: U55067.019.2400Cross Ref: 19NN95
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreaded Rod
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80
Length2 ft.
MaterialStainless Steel
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Size#10-32
Thread TypeFine
Yield Strength45000 psi
ColorBlack
End TypeStraight Cut
Includes NutsNo
Material FabricationRoll Thread
Material Grade/class316
Minimum Yield Strength30000 psi
Overall Length2 ft.
Reach CompliantYes
RemovableNo
Rockwell HardnessB80 Min
Rohs CompliantYes
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.0738
Ship height (cm)7.62
Ship length (cm)60.96
Ship width (cm)7.62
HS code7318155030
Country of OriginTW

Product Variants

ProductModelThread SizeTensile StrengthHardnessThread FitYield StrengthThread DirectionTemp. RangeClassPkg. Qty.Price
APPROVED VENDOR S6.01201302.PL.DAR Threaded Rod Stainless Steel 1/2-13 x 2 Feet | AA2JNZ 10L820 455811/2"-1370000 psiNot RatedClass 1A45000 psiRight Hand--1€25.25
APPROVED VENDOR S6.05801101.PL.DAR Threaded Rod Stainless Steel 5/8-11 x 1 Feet | AA2JPA 10L821 459865/8"-1170000 psiNot RatedClass 1A45000 psiRight Hand--1€19.15
APPROVED VENDOR S6.05801102.PL.DAR Threaded Rod Stainless Steel 5/8-11 x 2 Feet | AA2JPB 10L822 455955/8"-1170000 psiNot RatedClass 1A45000 psiRight Hand--1€37.32
APPROVED VENDOR S6.03401001.PL.DAR Threaded Rod Stainless Steel 3/4-10 x 1 Feet | AA2JPC 10L823 445913/4"-1070000 psiNot RatedClass 1A45000 psiRight Hand--1€33.75
APPROVED VENDOR S6.03401002.PL.DAR Threaded Rod Stainless Steel 3/4-10 x 2 Feet | AA2JPD 10L824 323193/4"-1070000 psiNot RatedClass 1A45000 psiRight Hand--1€62.36
APPROVED VENDOR S6.07800901.PL.DAR Threaded Rod Stainless Steel 7/8-9 x 1 Feet | AA2JPE 10L825 106607/8"-970000 psiNot RatedClass 1A45000 psiRight Hand--1€48.77
APPROVED VENDOR S6.07800902.PL.DAR Threaded Rod Stainless Steel 7/8-9 x 2 Feet | AA2JPF 10L826 560397/8"-970000 psiNot RatedClass 1A45000 psiRight Hand--1€89.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55067.019.2400 Threaded Rod, 10-32 Thread Size, SS, 2 ft. Lg., Gr. 316, Plain, Fine
€9.93 /unit