Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55050.019.0100 Socket Cap Screw Standard Stainless Steel 10-24x1 - Pack Of 100 | AB7CJL 22TV06

APPROVED VENDOR U55050.019.0100 Socket Head Cap Screw, 10-24 Thread Size, Cyl., 1 In Lg., 0.19 In Head Ht., Pln, Gr. 316, SS, 100 Pk

Item: AB7CJL Model: U55050.019.0100Cross Ref: 22TV06
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size5/32"
Drive TypeHex Socket
FinishPlain
GradeGrade 316
HardnessRockwell B80-C32
Head Dia.5/16"
Head Height0.19"
Head TypeCylindrical
Length1"
MaterialStainless Steel
Min. Tensile Strength85000 psi
System Of MeasurementImperial
Temp. Range-50°F to +550°F
Thread DirectionRight Hand
Thread Length7/8"
Thread Size#10-24
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & Grade316 Stainless Steel
Dimensional StandardsASME B18.3
Display Qty100
Head Diameter0.312"
Material Grade/class316
Material Quality StandardsASTM F837
Material TypeGrade 316 Stainless Steel
Maximum Temperature550°F
Minimum Temperature-50°F
Minimum Thread Length7/8"
Screw Length1"
Tensile Strength85000 psi

Shipping Info:

Ship weight (kg) 0.4743
Ship height (cm)2.29
Ship length (cm)11.43
Ship width (cm)8.38
HS code7318158030
Country of OriginTW

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR 1FY74 Socket Cap Screw Standard Stainless Steel 5/16-18x2 - Pack Of 10 | AA9UZH 1FY745/16"-18Partially Threaded1/4"7/16"5/16"1 1/8"80000 psiRockwell B70-B9510-
RFQ
APPROVED VENDOR U51041.006.0012 Socket Cap Screw Standard Stainless Steel 0-80x1/8 - PK 100 | AA9WBV 1GE84 U51041.006.0012#0-80Fully Threaded0.05"0.096"0.06"1/8"80000 psiRockwell B80-C32100€16.20
APPROVED VENDOR U51041.006.0018 Socket Cap Screw Standard Stainless Steel 0-80x3/16 - PK 100 | AA9WBW 1GE86 U51041.006.0018#0-80Fully Threaded0.05"0.096"0.06"3/16"80000 psiRockwell B80-C32100€12.25
APPROVED VENDOR U51041.006.0025 Socket Cap Screw Standard Stainless Steel 0-80x1/4 - PK 100 | AA9WBX 1GE87 U51041.006.0025#0-80Fully Threaded0.05"0.096"0.06"1/4"80000 psiRockwell B80-C32100€14.60
APPROVED VENDOR U51041.006.0031 Socket Cap Screw Standard Stainless Steel 0-80x5/16 - PK 100 | AA9WBY 1GE88 U51041.006.0031#0-80Fully Threaded0.05"0.096"0.06"5/16"80000 psiRockwell B80-C32100€11.23
APPROVED VENDOR U51041.006.0037 Socket Cap Screw Standard Stainless Steel 0-80x3/8 - PK 100 | AA9WBZ 1GE89 U51041.006.0037#0-80Fully Threaded0.05"0.096"0.06"3/8"80000 psiRockwell B80-C32100€14.53
APPROVED VENDOR U51041.006.0050 Socket Cap Screw Standard Stainless Steel 0-80x1/2 - PK 100 | AA9WCA 1GE90 U51041.006.0050#0-80Fully Threaded0.05"0.096"0.06"1/2"80000 psiRockwell B80-C32100€24.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55050.019.0100 Socket Head Cap Screw, 10-24 Thread Size, Cyl., 1 In Lg., 0.19 In Head Ht., Pln, Gr. 316, SS, 100 Pk
€40.10 /pack