Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55000.125.0250 Hex Cap Screw Stainless Steel 1-1/4-7 x 2-1/2 | AB8UUD 29DT68

APPROVED VENDOR U55000.125.0250 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, SS, 2 1/2 In Lg., Gr. 316, Plain

Item: AB8UUD Model: U55000.125.0250Cross Ref: 29DT68
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80
Head Height25/32"
Head TypeHex
Length2 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size1 1/4"-7
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length2 1/2"
Head StyleHex
Head Width1 7/8"
Hex Head Cap Screw TypeHex Head Cap Screw
Material Quality StandardsASTM F593
Minimum Thread Length2 1/2"
Overall Length2 1/2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePrice
APPROVED VENDOR U55000.125.0400 Hex Cap Screw Stainless Steel 1-1/4-7 x 4 | AB8BVU 25CV57 U55000.125.0400Partially ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse€42.81
APPROVED VENDOR U55000.125.0500 Hex Cap Screw Stainless Steel 1-1/4-7 x 5 | AB8BVV 25CV58 U55000.125.0500Partially ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse€47.67
APPROVED VENDOR U55000.125.0300 Hex Cap Screw Stainless Steel 1-1/4-7 x 3 | AB8UUE 29DT69 U55000.125.0300Partially ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse€34.24
APPROVED VENDOR U55000.125.0600 Hex Cap Screw Stainless Steel 1-1/4-7 x 6 | AB8UUF 29DT70 U55000.125.0600Partially ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse€36.50
APPROVED VENDOR U55000.125.0700 Hex Cap Screw Stainless Steel 1-1/4-7 x 7 | AB8UUG 29DT71 U55000.125.0700Partially ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse€51.31
APPROVED VENDOR U55000.125.0800 Hex Cap Screw Stainless Steel 1-1/4-7 x 8 | AB8UUH 29DT72 U55000.125.0800Partially ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse€75.79
APPROVED VENDOR U55000.125.0900 Hex Cap Screw Stainless Steel 1-1/4-7 x 9 | AB8UUJ 29DT73 U55000.125.0900Partially ThreadedRight HandHexRockwell B801 1/4"-7Stainless SteelPlainCoarse€69.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55000.125.0250 Hex Head Cap Screw, 1 1/4 In - 7 Thread Size, SS, 2 1/2 In Lg., Gr. 316, Plain
€39.01 /unit