Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55000.112.0250 Hex Cap Screw Stainless Steel 1-1/8-7 x 2-1/2 | AB8UTV 29DT60

APPROVED VENDOR U55000.112.0250 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, SS, 2 1/2 In Lg., Gr. 316, Plain

Item: AB8UTV Model: U55000.112.0250Cross Ref: 29DT60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80
Head Height11/16"
Head TypeHex
Length2 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size1 1/8"-7
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length2 1/2"
Head StyleHex
Head Width1 11/16"
Hex Head Cap Screw TypeHex Head Cap Screw
Material Quality StandardsASTM F593
Minimum Thread Length2 1/2"
Overall Length2 1/2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.4761
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U55000.112.0300 Hex Cap Screw Stainless Steel 1-1/8-7 x 3 | AB8UTW 29DT61 U55000.112.0300Partially ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse1€30.25
APPROVED VENDOR U55000.112.0350 Hex Cap Screw Stainless Steel 1-1/8-7 x 3-1/2 | AB8UTX 29DT62 U55000.112.0350Partially ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse1€33.91
APPROVED VENDOR U55000.112.0400 Hex Cap Screw Stainless Steel 1-1/8-7 x 4 | AB8UTY 29DT63 U55000.112.0400Partially ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse1€32.46
APPROVED VENDOR U55000.112.0500 Hex Cap Screw Stainless Steel 1-1/8-7 x 5 | AB8UTZ 29DT64 U55000.112.0500Partially ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse1€26.37
APPROVED VENDOR U55000.112.0600 Hex Cap Screw Stainless Steel 1-1/8-7 x 6 | AB8UUA 29DT65 U55000.112.0600Partially ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse1€40.10
APPROVED VENDOR U55000.112.0700 Hex Cap Screw Stainless Steel 1-1/8-7 x 7 | AB8UUB 29DT66 U55000.112.0700Partially ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse1€50.58
APPROVED VENDOR U55000.112.0800 Hex Cap Screw Stainless Steel 1-1/8-7 x 8 | AB8UUC 29DT67 U55000.112.0800Partially ThreadedRight HandHexRockwell B801 1/8"-7Stainless SteelPlainCoarse1€54.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55000.112.0250 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, SS, 2 1/2 In Lg., Gr. 316, Plain
€31.80 /unit