Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55000.100.0425 Hex Cap Screw Stainless Steel 1-8 x 4-1/4 Pk5 | AB8UTR 29DT57

APPROVED VENDOR U55000.100.0425 Hex Head Cap Screw, 1 In - 8 Thread Size, SS, 4 1/4 In Lg., 39/64 In Head Ht., 5 Pk

Item: AB8UTR Model: U55000.100.0425Cross Ref: 29DT57
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80
Head Height39/64"
Head TypeHex
Length4 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size1"-8
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length4 1/4"
Head StyleHex
Head Width1 1/2"
Hex Head Cap Screw TypeHex Head Cap Screw
Material Quality StandardsASTM F593
Minimum Thread Length2 1/4"
Overall Length4 1/4"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 2.6685
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U55000.100.0250 Hex Cap Screw Stainless Steel 1-8 x 2-1/2 Pk5 | AB7BBG 22TK94 U55000.100.0250Fully ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse5€39.66
APPROVED VENDOR U55000.100.0350 Hex Cap Screw Stainless Steel 1-8 x 3-1/2 Pk5 | AB7BBT 22TL06 U55000.100.0350Partially ThreadedRight HandHex-1"-8Stainless SteelPlainCoarse5€65.85
APPROVED VENDOR U55000.100.0400 Hex Cap Screw Stainless Steel 1-8 x 4 Pk5 | AB7BBU 22TL07 U55000.100.0400Partially ThreadedRight HandHex-1"-8Stainless SteelPlainCoarse5€68.55
APPROVED VENDOR U55000.100.0600 Hex Cap Screw Stainless Steel 1-8 x 6 Pk5 | AB7BBV 22TL08 U55000.100.0600Partially ThreadedRight HandHex-1"-8Stainless SteelPlainCoarse5€72.24
APPROVED VENDOR 24C637 Hex Cap Screw Stainless Steel 1-8 x 4-1/4 | AB7VGG 24C637Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse1€10.12
APPROVED VENDOR U55000.100.0700 Hex Cap Screw Stainless Steel 1-8 x 7 | AB7VGL 24C642 U55000.100.0700Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse1€32.60
APPROVED VENDOR U55000.100.0900 Hex Cap Screw Stainless Steel 1-8 x 9 | AB7VGN 24C644 U55000.100.0900Partially ThreadedRight HandHexRockwell B801"-8Stainless SteelPlainCoarse1€41.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55000.100.0425 Hex Head Cap Screw, 1 In - 8 Thread Size, SS, 4 1/4 In Lg., 39/64 In Head Ht., 5 Pk
€181.20 /pack