Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55000.087.1000 Hex Cap Screw Stainless Steel 7/8-9 x 10 | AB8UTL 29DT52

APPROVED VENDOR U55000.087.1000 Hex Head Cap Screw, 7/8 In - 9 Thread Size, SS, 10 In Lg., 35/64 In Head Ht.

Item: AB8UTL Model: U55000.087.1000Cross Ref: 29DT52
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€64.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80
Head Height35/64"
Head TypeHex
Length10"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2 1/4"
Thread Size7/8"-9
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.8284
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U55000.087.0400 Hex Cap Screw Stainless Steel 7/8-9 x 4 Pk5 | AB7BBP 22TL03 U55000.087.0400Partially ThreadedRight HandHex-7/8"-9Stainless SteelPlainCoarse5€45.43
APPROVED VENDOR U55000.087.0600 Hex Cap Screw Stainless Steel 7/8-9 x 6 Pk5 | AB7BBQ 22TL04 U55000.087.0600Partially ThreadedRight HandHex-7/8"-9Stainless SteelPlainCoarse5€61.18
APPROVED VENDOR U55000.087.0700 Hex Cap Screw Stainless Steel 7/8-9 x 7 Pk5 | AB7BBR 22TL05 U55000.087.0700Partially ThreadedRight HandHex-7/8"-9Stainless SteelPlainCoarse5€103.56
APPROVED VENDOR 24C619 Hex Cap Screw Stainless Steel 7/8-9 x 1-3/4 | AB7VFV 24C619Fully ThreadedRight HandHexRockwell B807/8"-9Stainless SteelPlainCoarse1€9.77
APPROVED VENDOR 24C625 Hex Cap Screw Stainless Steel 7/8-9 x 4-1/4 | AB7VFY 24C625Partially ThreadedRight HandHexRockwell B807/8"-9Stainless SteelPlainCoarse1€7.59
APPROVED VENDOR 24C630 Hex Cap Screw Stainless Steel 7/8-9 x 7-1/2 | AB7VGC 24C630Partially ThreadedRight HandHexRockwell B807/8"-9Stainless SteelPlainCoarse1€12.21
APPROVED VENDOR U55000.087.0150 Hex Cap Screw Stainless Steel 7/8-9 x 1-1/2 Pk5 | AB8BVF 25CV45 U55000.087.0150Fully ThreadedRight HandHexRockwell B807/8"-9Stainless SteelPlainCoarse5€40.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55000.087.1000 Hex Head Cap Screw, 7/8 In - 9 Thread Size, SS, 10 In Lg., 35/64 In Head Ht.
€64.86 /unit