Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55000.075.0450 Hex Cap Screw Stainless Steel 3/4-10 x 4-1/2 Pk5 | AB7HNW 23LC48

APPROVED VENDOR U55000.075.0450 Hex Head Cap Screw, 3/4 In - 10 Thread Size, SS, 4 1/2 In Lg., 1 1/8 In Head Wd., Gr. 316, 5 Pk

Item: AB7HNW Model: U55000.075.0450Cross Ref: 23LC48
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80
Head Height15/32"
Head TypeHex
Head Width1 1/8"
Length4 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length4 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/class316
Material Quality StandardsASTM F593
Minimum Thread Length1 3/4"
Overall Length4 1/2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.4882
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionMin. Thread LengthHead TypeHardnessDiameterThread SizeMaterialPkg. Qty.Price
APPROVED VENDOR U55000.075.0325 Hex Cap Screw Stainless Steel 3/4-10 x 3-1/4 Pk5 | AB7BBK 22TK98 U55000.075.0325Partially ThreadedRight Hand-Hex--3/4"-10Stainless Steel5€21.36
APPROVED VENDOR U55000.075.0500 Hex Cap Screw Stainless Steel 3/4-10 x 5 Pk5 | AB7BBL 22TK99 U55000.075.0500Partially ThreadedRight Hand-Hex--3/4"-10Stainless Steel5€40.70
APPROVED VENDOR U55000.075.0550 Hex Cap Screw Stainless Steel 3/4-10 x 5-1/2 Pk5 | AB7BBM 22TL01 U55000.075.0550Partially ThreadedRight Hand-Hex--3/4"-10Stainless Steel5€56.07
APPROVED VENDOR U55000.075.0600 Hex Cap Screw Stainless Steel 3/4-10 x 6 Pk5 | AB7BBN 22TL02 U55000.075.0600Partially ThreadedRight Hand-Hex--3/4"-10Stainless Steel5€42.61
APPROVED VENDOR U55000.075.0300 Hex Cap Screw Stainless Steel 3/4-10 x 3 Pk5 | AB7HNT 23LC45 U55000.075.0300Partially ThreadedRight Hand-HexRockwell B80-3/4"-10Stainless Steel5€36.52
APPROVED VENDOR U55000.075.0350 Hex Cap Screw Stainless Steel 3/4-10 x 3-1/2 Pk5 | AB7HNU 23LC46 U55000.075.0350Partially ThreadedRight Hand-HexRockwell B80-3/4"-10Stainless Steel5€36.37
APPROVED VENDOR U55000.075.0400 Hex Cap Screw Stainless Steel 3/4-10 x 4 Pk5 | AB7HNV 23LC47 U55000.075.0400Partially ThreadedRight Hand-HexRockwell B80-3/4"-10Stainless Steel5€42.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55000.075.0450 Hex Head Cap Screw, 3/4 In - 10 Thread Size, SS, 4 1/2 In Lg., 1 1/8 In Head Wd., Gr. 316, 5 Pk
€52.42 /unit