Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55000.062.1100 Hex Cap Screw Stainless Steel 5/8-11 x 11 | AB8URQ 29DT33

APPROVED VENDOR U55000.062.1100 Hex Head Cap Screw, 5/8 In - 11 Thread Size, SS, 11 In Lg., 25/64 In Head Ht.

Item: AB8URQ Model: U55000.062.1100Cross Ref: 29DT33
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80
Head Height25/64"
Head TypeHex
Length11"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.4464
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U55000.062.0600 Hex Cap Screw Stainless Steel 5/8-11 x 6 Pk5 | AB7BBH 22TK96 U55000.062.0600Partially ThreadedRockwell B95Right HandHex5/8"-11Stainless SteelPlainCoarse5€31.97
APPROVED VENDOR U55000.062.0700 Hex Cap Screw Stainless Steel 5/8-11 x 7 Pk5 | AB7BBJ 22TK97 U55000.062.0700Partially ThreadedRockwell B95Right HandHex5/8"-11Stainless SteelPlainCoarse5€30.89
APPROVED VENDOR U55000.062.0100 Hex Cap Screw Stainless Steel 5/8-11 x 1 - Pack Of 10 | AB7HNN 23LC37 U55000.062.0100Fully ThreadedRockwell B80Right HandHex5/8"-11Stainless SteelPlainCoarse10€23.77
APPROVED VENDOR U55000.062.0125 Hex Cap Screw Stainless Steel 5/8-11 x 1-1/4 - Pack Of 10 | AB7HNP 23LC38 U55000.062.0125Fully ThreadedRockwell B80Right HandHex5/8"-11Stainless SteelPlainCoarse10€24.49
APPROVED VENDOR U55000.062.0150 Hex Cap Screw Stainless Steel 5/8-11 x 1-1/2 - Pack Of 10 | AB7HNQ 23LC39 U55000.062.0150Fully ThreadedRockwell B80Right HandHex5/8"-11Stainless SteelPlainCoarse10€26.97
APPROVED VENDOR U55000.062.0175 Hex Cap Screw Stainless Steel 5/8-11 x 1-3/4 - Pack Of 10 | AB7HNR 23LC40 U55000.062.0175Fully ThreadedRockwell B80Right HandHex5/8"-11Stainless SteelPlainCoarse10€24.18
APPROVED VENDOR 24C608 Hex Cap Screw Stainless Steel 5/8-11 x 5-1/4 Pk5 | AB7VFH U55000.062.0525Partially ThreadedRockwell B95Right HandHex5/8"-11Stainless SteelPlainCoarse5€37.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55000.062.1100 Hex Head Cap Screw, 5/8 In - 11 Thread Size, SS, 11 In Lg., 25/64 In Head Ht.
€49.66 /unit