Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55000.043.0200 Hex Cap Screw Stainless Steel 7/16-14 x 2 - Pack Of 10 | AB8BUT 25CV33

APPROVED VENDOR U55000.043.0200 Hex Head Cap Screw, 7/16 In - 14 Thread Size, SS, 2 In Lg., 9/32 In Head Ht., Gr. 316, 10 Pk

Item: AB8BUT Model: U55000.043.0200Cross Ref: 25CV33
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80
Head Height9/32"
Head TypeHex
Head Width5/8"
Length2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 1/8"
Thread Size7/16"-14
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/class316
Material Quality StandardsASTM F593
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length1 1/8"
Overall Length2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.4473
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U55000.043.0100 Hex Cap Screw Stainless Steel 7/16-14 x 1 - Pack Of 25 | AB8BUQ 25CV31 U55000.043.0100Fully ThreadedRight HandHexRockwell B807/16"-14Stainless SteelPlainCoarse25€25.34
APPROVED VENDOR U55000.043.0150 Hex Cap Screw Stainless Steel 7/16-14 x 1-1/2 - Pack Of 25 | AB8BUR 25CV32 U55000.043.0150Fully ThreadedRight HandHexRockwell B807/16"-14Stainless SteelPlainCoarse25€30.73
APPROVED VENDOR U55000.043.0125 Hex Cap Screw Stainless Steel 7/16-14 x 1-1/4 - Pack Of 25 | AB8UQP 29DT09 U55000.043.0125Fully ThreadedRight HandHexRockwell B807/16"-14Stainless SteelPlainCoarse25€31.23
APPROVED VENDOR U55000.043.0250 Hex Cap Screw Stainless Steel 7/16-14 x 2-1/2 - Pack Of 10 | AB8UQQ 29DT10 U55000.043.0250Partially ThreadedRight HandHexRockwell B807/16"-14Stainless SteelPlainCoarse10€21.16
APPROVED VENDOR U55000.043.0300 Hex Cap Screw Stainless Steel 7/16-14 x 3 - Pack Of 10 | AB8UQR 29DT11 U55000.043.0300Partially ThreadedRight HandHexRockwell B807/16"-14Stainless SteelPlainCoarse10€21.47
APPROVED VENDOR U55000.043.0350 Hex Cap Screw Stainless Steel 7/16-14 x 3-1/2 Pk5 | AC4WPC 30P095 U55000.043.0350Partially ThreadedRight HandHexRockwell B807/16"-14Stainless SteelPlainCoarse5€7.51
APPROVED VENDOR U55000.043.0400 Hex Cap Screw Stainless Steel 7/16-14 x 4 Pk5 | AC4WPD 30P096 U55000.043.0400Partially ThreadedRight HandHexRockwell B807/16"-14Stainless SteelPlainCoarse5€13.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55000.043.0200 Hex Head Cap Screw, 7/16 In - 14 Thread Size, SS, 2 In Lg., 9/32 In Head Ht., Gr. 316, 10 Pk
€22.41 /unit