Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55000.037.0425 Hex Cap Screw Stainless Steel 3/8-16 x 4-1/4 - Pack Of 10 | AB8UQF 29DT01

APPROVED VENDOR U55000.037.0425 Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 4 1/4 In Lg., Gr. 316, Plain, 10 Pk

Item: AB8UQF Model: U55000.037.0425Cross Ref: 29DT01
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80
Head Height15/64"
Head TypeHex
Length4 1/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length4 1/4"
Head StyleHex
Head Width9/16"
Hex Head Cap Screw TypeHex Head Cap Screw
Material Quality StandardsASTM F593
Minimum Thread Length1"
Overall Length4 1/4"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U55000.037.0250 Hex Cap Screw Stainless Steel 3/8-16 x 2-1/2 - Pack Of 25 | AB7BAZ 22TK87 U55000.037.0250Partially ThreadedRockwell B95Right HandHex3/8"-16Stainless SteelPlainCoarse25€33.90
APPROVED VENDOR U55000.037.0400 Hex Cap Screw Stainless Steel 3/8-16 x 4 - Pack Of 10 | AB7BBA 22TK88 U55000.037.0400Partially ThreadedRockwell B95Right HandHex3/8"-16Stainless SteelPlainCoarse10€15.95
APPROVED VENDOR U55000.037.0450 Hex Cap Screw Stainless Steel 3/8-16 x 4-1/2 - Pack Of 10 | AB7BBB 22TK89 U55000.037.0450Partially ThreadedRockwell B95Right HandHex3/8"-16Stainless SteelPlainCoarse10€22.00
APPROVED VENDOR U55000.037.0500 Hex Cap Screw Stainless Steel 3/8-16 x 5 - Pack Of 10 | AB7BBC 22TK90 U55000.037.0500Partially ThreadedRockwell B95Right HandHex3/8"-16Stainless SteelPlainCoarse10€23.88
APPROVED VENDOR U55000.037.0600 Hex Cap Screw Stainless Steel 3/8-16 x 6 - Pack Of 10 | AB7BBD 22TK91 U55000.037.0600Partially ThreadedRockwell B95Right HandHex3/8"-16Stainless SteelPlainCoarse10€31.56
APPROVED VENDOR U55000.037.0075 Hex Cap Screw Stainless Steel 3/8-16 x 3/4 - Pack Of 50 | AB7HNA 23LC22 U55000.037.0075Fully ThreadedRockwell B80Right HandHex3/8"-16Stainless SteelPlainCoarse50€29.11
APPROVED VENDOR U55000.037.0100 Hex Cap Screw Stainless Steel 3/8-16 x 1 - Pack Of 50 | AB7HNB 23LC23 U55000.037.0100Fully ThreadedRockwell B80Right HandHex3/8"-16Stainless SteelPlainCoarse50€24.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55000.037.0425 Hex Head Cap Screw, 3/8 In - 16 Thread Size, SS, 4 1/4 In Lg., Gr. 316, Plain, 10 Pk
€31.44 /unit