Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55000.031.0075 Hex Cap Screw Stainless Steel 5/16-18 x 3/4 - Pack Of 100 | AB7HMU 23LC15

APPROVED VENDOR U55000.031.0075 Hex Head Cap Screw, 5/16 In - 18 Thread Size, SS, 3/4 In Lg., 13/64 In Head Ht., 100 Pk

Item: AB7HMU Model: U55000.031.0075Cross Ref: 23LC15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B80
Head Height13/64"
Head TypeHex
Head Width1/2"
Length3/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length3/4"
Thread Size5/16"-18
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length3/4"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Quality StandardsASTM F593
Minimum Thread Length3/4"
Overall Length3/4"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 1.1308
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U55000.031.0062 Hex Cap Screw Stainless Steel 5/16-18 x 5/8 - Pack Of 100 | AB7BAU 22TK82 U55000.031.0062Fully ThreadedRockwell B95Right HandHex5/16"-18Stainless SteelPlainCoarse100€35.34
APPROVED VENDOR U55000.031.0225 Hex Cap Screw Stainless Steel 5/16-18 x 2-1/4 - Pack Of 25 | AB7BAV 22TK83 U55000.031.0225Partially ThreadedRockwell B95Right HandHex5/16"-18Stainless SteelPlainCoarse25€19.68
APPROVED VENDOR U55000.031.0250 Hex Cap Screw Stainless Steel 5/16-18 x 2-1/2 - Pack Of 25 | AB7BAW 22TK84 U55000.031.0250Partially ThreadedRockwell B95Right HandHex5/16"-18Stainless SteelPlainCoarse25€22.33
APPROVED VENDOR U55000.031.0300 Hex Cap Screw Stainless Steel 5/16-18 x 3 - Pack Of 25 | AB7BAX 22TK85 U55000.031.0300Partially ThreadedRockwell B95Right HandHex5/16"-18Stainless SteelPlainCoarse25€26.06
APPROVED VENDOR U55000.031.0350 Hex Cap Screw Stainless Steel 5/16-18 x 3-1/2 - Pack Of 25 | AB7BAY 22TK86 U55000.031.0350Partially ThreadedRockwell B95Right HandHex5/16"-18Stainless SteelPlainCoarse25€29.26
APPROVED VENDOR U55000.031.0050 Hex Cap Screw Stainless Steel 5/16-18 x 1/2 - Pack Of 100 | AB7HMT 23LC14 U55000.031.0050Fully ThreadedRockwell B80Right HandHex5/16"-18Stainless SteelPlainCoarse100€28.65
APPROVED VENDOR U55000.031.0100 Hex Cap Screw Stainless Steel 5/16-18 x 1 - Pack Of 50 | AB7HMV 23LC16 U55000.031.0100Fully ThreadedRockwell B80Right HandHex5/16"-18Stainless SteelPlainCoarse50€20.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55000.031.0075 Hex Head Cap Screw, 5/16 In - 18 Thread Size, SS, 3/4 In Lg., 13/64 In Head Ht., 100 Pk
€51.10 /unit