Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U55000.025.0100 Hex Cap Screw Stainless Steel 1/4-20 x 1 - Pack Of 100 | AC8JRH 3AUD2

APPROVED VENDOR U55000.025.0100 Hex Head Cap Screw, 1/4 In - 20 Thread Size, SS, 1 In Lg., 5/32 In Head Ht., 100 Pk

Item: AC8JRH Model: U55000.025.0100Cross Ref: 3AUD2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade 316
HardnessRockwell B95
Head Height5/32"
Head TypeHex
Head Width7/16"
Length1"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length1"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Quality StandardsASTM F593
Minimum Thread Length1"
Overall Length1"
Rockwell HardnessHRB95
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.8037
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158055
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U55000.025.0050 Hex Cap Screw Stainless Steel 1/4-20 x 1/2 - Pack Of 100 | AB4DGE 1XB17 U55000.025.0050Fully ThreadedRockwell B95Right HandHex1/4"-20Stainless SteelPlainCoarse100€22.22
APPROVED VENDOR U55000.025.0125 Hex Cap Screw Stainless Steel 1/4-20 x 1-1/4 - Pack Of 100 | AB7HML 23LC08 U55000.025.0125Partially ThreadedRockwell B80Right HandHex1/4"-20Stainless SteelPlainCoarse100€26.81
APPROVED VENDOR U55000.025.0150 Hex Cap Screw Stainless Steel 1/4-20 x 1-1/2 - Pack Of 100 | AB7HMM 23LC09 U55000.025.0150Partially ThreadedRockwell B80Right HandHex1/4"-20Stainless SteelPlainCoarse100€38.92
APPROVED VENDOR U55000.025.0175 Hex Cap Screw Stainless Steel 1/4-20 x 1-3/4 - Pack Of 100 | AB7HMN 23LC10 U55000.025.0175Partially ThreadedRockwell B80Right HandHex1/4"-20Stainless SteelPlainCoarse100€37.08
APPROVED VENDOR U55000.025.0200 Hex Cap Screw Stainless Steel 1/4-20 x 2 - Pack Of 50 | AB7HMP 23LC11 U55000.025.0200Partially ThreadedRockwell B80Right HandHex1/4"-20Stainless SteelPlainCoarse50€24.53
APPROVED VENDOR U55000.025.0225 Hex Cap Screw Stainless Steel 1/4-20 x 2-1/4 - Pack Of 50 | AB7HMQ 23LC12 U55000.025.0225Partially ThreadedRockwell B80Right HandHex1/4"-20Stainless SteelPlainCoarse50€24.82
APPROVED VENDOR U55000.025.0250 Hex Cap Screw Stainless Steel 1/4-20 x 2-1/2 - Pack Of 50 | AB7HMR 23LC13 U55000.025.0250Partially ThreadedRockwell B80Right HandHex1/4"-20Stainless SteelPlainCoarse50€28.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U55000.025.0100 Hex Head Cap Screw, 1/4 In - 20 Thread Size, SS, 1 In Lg., 5/32 In Head Ht., 100 Pk
€34.36 /unit