Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U53460.013.0001 Lock Washer External Stainless Steel #6 - Pack Of 50 | AB7EPJ 22UJ24

APPROVED VENDOR U53460.013.0001 Lock Washer, 6 Fits Bolt Size, External Tooth Lock, 0.305 In O.D., Plain, Gr. 410, 50 Pk

Item: AB7EPJ Model: U53460.013.0001Cross Ref: 22UJ24
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
FinishPlain
Fits Bolt Sizes#6
GradeGrade 410
HardnessRockwell C40
Inside Dia.0.141"
MaterialStainless Steel
Outside Dia.0.305"
System Of MeasurementImperial
Thickness0.016"
Thickness Tolerance0.016" to 0.022"
TypeExternal Tooth Lock
ColorSilver
Dimensional StandardsASME B18.21.1
For Screw Size#6
For Use WithLock Washers
Inside Diameter0.141"
Lock Washer TypeExternal Tooth Lock
Made In North AmericaNo
Material Grade/class410
Maximum Thickness0.016"
Outside Diameter0.305"
Reach CompliantYes
RemovableYes
Rockwell HardnessC40 to C50
Rohs CompliantYes

Shipping Info:

Ship weight (kg) 0.004
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassColorPkg. Qty.Price
APPROVED VENDOR 1NY46 Lock Washer External 0.123 Inch Id - Pack Of 100 | AB2UWZ 1NY46#40.123"0.26"Rockwell C400.018"0.012" to 0.018"Not ApplicableSilver100€4.71
APPROVED VENDOR U53460.037.0001 Lock Washer External 0.398 Inch Id - Pack Of 50 | AB2UXD 1NY52 U53460.037.00013/8"0.398"0.694"Rockwell C401/25"0.032" to 0.04"Not ApplicableSilver50€11.96
APPROVED VENDOR U53460.016.0001 Lock Washer External Stainless Steel #8 - Pack Of 50 | AB7EPK 22UJ25 U53460.016.0001#80.168"0.365"Rockwell C400.018"-Not Applicable-50€2.46
APPROVED VENDOR U53460.019.0001 Lock Washer External Stainless Steel #10 - Pack Of 50 | AB7EPL 22UJ26 U53460.019.0001#100.195"0.395"Rockwell C400.018 ft.-Not Applicable-50€3.54
APPROVED VENDOR U53460.025.0001 Lock Washer External Stainless Steel 1/4 Inch - Pack Of 50 | AB7EPM 22UJ27 U53460.025.00011/4"0.256"0.494"Rockwell C400.023"0.023" to 0.028"Not Applicable-50€7.95
APPROVED VENDOR U53460.031.0001 Lock Washer External Stainless Steel 5/16 Inch - Pack Of 50 | AB7ETN 22UJ97 U53460.031.00015/16"8/25"0.588"Rockwell C400.028"-Not Applicable-50€6.82
APPROVED VENDOR U53460.043.0001 Lock Washer External Stainless Steel 7/16 Inch - Pack Of 25 | AB7ETQ 22UJ99 U53460.043.00017/16"0.448"0.74"Rockwell C400.032"0.032" to 0.04"Not Applicable-25€8.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U53460.013.0001 Lock Washer, 6 Fits Bolt Size, External Tooth Lock, 0.305 In O.D., Plain, Gr. 410, 50 Pk
€2.07 /unit