Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51876.013.0075 Wood Screw Flat #6x3/4 L - Pack Of 100 | AB9LGU 2DV25

APPROVED VENDOR U51876.013.0075 Wood Screw, SS, Gr. 18-8, 0.279 In Head Dia., 3/4 In Lg., 2 Drive Size, 100 Pk

Item: AB9LGU Model: U51876.013.0075Cross Ref: 2DV25
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWood Screw
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.0.279"
Head TypeFlat
Length3/4"
MaterialStainless Steel
Screw Size#6
System Of MeasurementImperial
Thread StylePartially Threaded
Thread TypeCoarse
Tip TypePointed
DrivePhillips
Fastener Length3/4"
Head Width0.279"
Overall Length3/4"
TypeWood Screw

Shipping Info:

Ship weight (kg) 0.113
Ship height (cm)4.06
Ship length (cm)5.84
Ship width (cm)5.84
HS code7318120000
Country of OriginTW

Product Variants

ProductModelScrew SizeThread StyleHead AngleGradeHead TypeDrive TypeFinishPkg. Qty.Price
APPROVED VENDOR U51876.013.0050 Wood Screw Flat #6x1/2 L - Pack Of 100 | AB9LGT 2DV24 U51876.013.0050#6Partially Threaded82°Grade 18-8FlatPhillipsPlain100€11.28
APPROVED VENDOR U51876.016.0075 Wood Screw Flat #8x3/4 L - Pack Of 100 | AB9LGV 2DV26 U51876.016.0075#8Partially Threaded82°Grade 18-8FlatPhillipsPlain100€15.67
APPROVED VENDOR U51876.016.0150 Wood Screw Flat #8x1 1/2 L - Pack Of 100 | AB9LGW 2DV28 U51876.016.0150#8Partially Threaded82°Grade 18-8FlatPhillipsPlain100€13.71
APPROVED VENDOR U51876.016.0175 Wood Screw Flat #8x1 3/4 L - Pack Of 100 | AB9LGX 2DV29 U51876.016.0175#8Partially Threaded82°Grade 18-8FlatPhillipsPlain100€15.07
APPROVED VENDOR U51876.016.0200 Wood Screw Flat #8x2 L - Pack Of 100 | AB9LGY 2DV30 U51876.016.0200#8Partially Threaded82°Grade 18-8FlatPhillipsPlain100€20.28
APPROVED VENDOR U51876.019.0175 Wood Screw Flat #10x1 3/4 L - Pack Of 100 | AB9LGZ 2DV32 U51876.019.0175#10Partially Threaded82°Grade 18-8FlatPhillipsPlain100€23.41
APPROVED VENDOR U51876.019.0200 Wood Screw Flat #10x2l - Pack Of 100 | AB9LHA 2DV33 U51876.019.0200#10Partially Threaded82°Grade 18-8FlatPhillipsPlain100€19.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51876.013.0075 Wood Screw, SS, Gr. 18-8, 0.279 In Head Dia., 3/4 In Lg., 2 Drive Size, 100 Pk
€20.53 /unit