Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51862.031.0150 Machine Screw 5/16-18 x 1 1/2 L - Pack Of 25 | AC8KEG 3AWR6

APPROVED VENDOR U51862.031.0150 Machine Screw, 5/16 In - 18 Thread Size, SS, 1 1/2 In Lg., Truss, Phillips, 25 Pk

Item: AC8KEG Model: U51862.031.0150Cross Ref: 3AWR6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size#4
Drive TypePhillips
FinishPlain
GradeGrade 18-8
HardnessRockwell B70
Head Dia.0.579"
Head Height0.183"
Head TypeTruss
Length1 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length1 1/2"
Thread Size5/16"-18
Thread TypeCoarse
TypeStandard Machine Screw
DrivePhillips
Fastener Length1 1/2"
Head Width0.579"
Minimum Head Width0.556"
Rockwell HardnessB70
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.3339
Ship height (cm)1.52
Ship length (cm)14.22
Ship width (cm)9.4
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeGradeTensile StrengthPkg. Qty.Price
APPROVED VENDOR U51862.011.0025 Machine Screw Truss 4-40 x 1/4 L - Pack Of 100 | AB9DLX 2CB71 U51862.011.0025#4-400.069"Coarse0.212"1/4"#1Grade 18-860000 psi100€4.56
APPROVED VENDOR U51862.011.0031 Machine Screw Truss 4-40 x 5/16 L - Pack Of 100 | AB9DLY 2CB73 U51862.011.0031#4-400.069"Coarse0.212"5/16"#1Grade 18-860000 psi100€4.48
APPROVED VENDOR U51862.011.0037 Machine Screw Truss 4-40 x 3/8 L - Pack Of 100 | AB9DLZ 2CB75 U51862.011.0037#4-400.069"Coarse0.212"3/8"#1Grade 18-860000 psi100€3.37
APPROVED VENDOR U51862.011.0050 Machine Screw Truss 4-40 x 1/2 L - Pack Of 100 | AB9DMA 2CB77 U51862.011.0050#4-400.069"Coarse0.212"1/2"#1Grade 18-860000 psi100€4.36
APPROVED VENDOR U51862.013.0025 Machine Screw Truss 6-32 x 1/4 L - Pack Of 100 | AB9DMC 2CB79 U51862.013.0025#6-320.086"Coarse0.262"1/4"#2Grade 18-860000 psi100€6.67
APPROVED VENDOR U51862.013.0031 Machine Screw Truss 6-32 x 5/16 L - Pack Of 100 | AB9DME 2CB81 U51862.013.0031#6-320.086"Coarse0.262"5/16"#2Grade 18-860000 psi100€4.99
APPROVED VENDOR U51862.013.0037 Machine Screw Truss 6-32 x 3/8 Length - PK100 | AB9DMG 2CB83 U51862.013.0037#6-320.086"Coarse0.262"3/8"#2Grade 18-860000 psi100€6.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51862.031.0150 Machine Screw, 5/16 In - 18 Thread Size, SS, 1 1/2 In Lg., Truss, Phillips, 25 Pk
€26.19 /unit