Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51862.016.0043 Machine Screw Truss 8-32 x 7/16 L - Pack Of 100 | AB9DRQ 2CE19

APPROVED VENDOR U51862.016.0043 Machine Screw, 8-32 Thread Size, SS, 7/16 In Lg., Std, Truss, 100 Pk

Item: AB9DRQ Model: U51862.016.0043Cross Ref: 2CE19
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Dia.0.312"
Head Height0.102"
Head TypeTruss
Length7/16"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length7/16"
Thread Size#8-32
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DrivePhillips
Fastener Length7/16"
Head Width0.312"
Machine Screw TypeStandard Machine Screw
Minimum Head Width0.285"
Screw Size#8
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.1318
Ship height (cm)3.05
Ship length (cm)6.6
Ship width (cm)5.33
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeGradeTensile StrengthPkg. Qty.Price
APPROVED VENDOR U51862.011.0025 Machine Screw Truss 4-40 x 1/4 L - Pack Of 100 | AB9DLX 2CB71 U51862.011.0025#4-400.069"Coarse0.212"1/4"#1Grade 18-860000 psi100€4.56
APPROVED VENDOR U51862.011.0031 Machine Screw Truss 4-40 x 5/16 L - Pack Of 100 | AB9DLY 2CB73 U51862.011.0031#4-400.069"Coarse0.212"5/16"#1Grade 18-860000 psi100€4.48
APPROVED VENDOR U51862.011.0037 Machine Screw Truss 4-40 x 3/8 L - Pack Of 100 | AB9DLZ 2CB75 U51862.011.0037#4-400.069"Coarse0.212"3/8"#1Grade 18-860000 psi100€3.37
APPROVED VENDOR U51862.011.0050 Machine Screw Truss 4-40 x 1/2 L - Pack Of 100 | AB9DMA 2CB77 U51862.011.0050#4-400.069"Coarse0.212"1/2"#1Grade 18-860000 psi100€4.36
APPROVED VENDOR U51862.013.0025 Machine Screw Truss 6-32 x 1/4 L - Pack Of 100 | AB9DMC 2CB79 U51862.013.0025#6-320.086"Coarse0.262"1/4"#2Grade 18-860000 psi100€6.67
APPROVED VENDOR U51862.013.0031 Machine Screw Truss 6-32 x 5/16 L - Pack Of 100 | AB9DME 2CB81 U51862.013.0031#6-320.086"Coarse0.262"5/16"#2Grade 18-860000 psi100€4.99
APPROVED VENDOR U51862.013.0037 Machine Screw Truss 6-32 x 3/8 Length - PK100 | AB9DMG 2CB83 U51862.013.0037#6-320.086"Coarse0.262"3/8"#2Grade 18-860000 psi100€6.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51862.016.0043 Machine Screw, 8-32 Thread Size, SS, 7/16 In Lg., Std, Truss, 100 Pk
€8.98 /unit