Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR CLC8 Hex Nut Machine Screw 4-40 - Pack Of 100 | AB3YMP 1WA85

APPROVED VENDOR U51740.011.0001 Hex Nut, 4-40 Thread Size, SS, 3/32 In Ht., 1/4 In Wd., Gr. 18-8, 100 Pk

Item: AB3YMP Model: U51740.011.0001Cross Ref: 1WA85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.88 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nut
FinishPlain
GradeGrade 18-8
Height3/32"
MaterialStainless Steel
Nut TypeMachine Screw Nut
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size#4-40
Thread TypeCoarse
Width1/4"
Yield StrengthNot Applicable

Shipping Info:

Ship weight (kg) 0.0643
Ship height (cm)3.56
Ship length (cm)6.86
Ship width (cm)5.33
HS code7318160060
Country of OriginTW

Product Variants

ProductModelThread SizeThread TypeHeightYield StrengthNut TypeThread DirectionMaterialGradePkg. Qty.Price
APPROVED VENDOR CLC6 Hex Nut Machine Screw 0-80 - Pack Of 100 | AB3YMF 1WA77 U51740.006.0001#0-80Coarse3/64"-Machine Screw NutRight HandStainless SteelGrade 18-8100€6.17
APPROVED VENDOR 1WA79 Hex Nut Machine Screw 1-72 - Pack Of 100 | AB3YMH 1WA79#1-72Fine3/64"-Machine Screw NutRight HandStainless SteelGrade 18-8100€9.43
APPROVED VENDOR CLC7 Hex Nut Machine Screw 2-56 - Pack Of 100 | AB3YMK 1WA81 U51740.008.0001#2-56Coarse1/16"-Machine Screw NutRight HandStainless SteelGrade 18-8100€3.85
APPROVED VENDOR 1WA87 Hex Nut Machine Screw 5-40 - Pack Of 100 | AB3YMR 1WA87#5-40Coarse7/64"-Machine Screw NutRight HandStainless SteelGrade 18-8100€8.11
APPROVED VENDOR CLC9 Hex Nut Machine Screw 6-32 - Pack Of 100 | AB3YMU 1WA89 U51740.013.0001#6-32Coarse7/64"Not ApplicableMachine Screw NutRight HandStainless SteelGrade 18-8100€4.80
APPROVED VENDOR CLC10 Hex Nut Machine Screw 8-32 - Pack Of 100 | AB3YMW 1WA91 U51740.016.0001#8-32Coarse1/8"700 N/sq. mmMachine Screw NutRight HandStainless SteelGrade 18-8100€6.95
APPROVED VENDOR CLC11 Hex Nut Machine Screw 10-24 - Pack Of 100 | AB3YMY 1WA93 U51740.019.0001#10-24Coarse1/8"700 N/sq. mmMachine Screw NutRight HandStainless SteelGrade 18-8100€5.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51740.011.0001 Hex Nut, 4-40 Thread Size, SS, 3/32 In Ht., 1/4 In Wd., Gr. 18-8, 100 Pk
€3.88 /pack