Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51738.025.0001 Locknut Nylon Insert Stainless Steel 1/4-20 - Pack Of 50 | AB6YTU 22RV96

APPROVED VENDOR U51738.025.0001 Hex Locknut, 1/4 In - 20 Thread Size, Nylon Insert, 7/16 In Hex Wd., Std Hex, 50 Pk

Item: AB6YTU Model: U51738.025.0001Cross Ref: 22RV96
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishPlain
GradeGrade 18-8
Hex Width7/16"
MaterialStainless Steel
Nut Height1/4"
Nut TypeNylon Insert
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Size1/4"-20
Thread TypeCoarse
TypeStandard Hex
ColorSilver
Hex Height1/4"
Hex TypeStandard Hex
Insert MaterialNylon
Lock TypeNylon Insert
Made In North AmericaNo
Material Quality StandardsASTM A307A
Reach CompliantYes
RemovableYes
Thread Fit2B
Thread Pitch20"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.99
HS code7318160085
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightTemp. RangeHardnessGradeNut TypeTypePkg. Qty.Price
APPROVED VENDOR U51730.011.0001 Hex Locknut Nylon Insert 4-40 - Pack Of 50 | AA8RNX 19NR92 U51730.011.0001#4-401/4"5/32"-58°F to +302°FRockwell B80-C32Grade 18-8Nylon InsertStandard Hex50€6.11
APPROVED VENDOR U51738.011.0001 Locknut Nylon Insert Stainless Steel 4-40 - Pack Of 50 | AB6YTN 22RV91 U51738.011.0001#4-401/4"1/6"--Grade 18-8Nylon InsertStandard Hex50€3.20
APPROVED VENDOR U51738.012.0001 Locknut Nylon Insert Stainless Steel 5-40 - Pack Of 50 | AB6YTP 22RV92 U51738.012.0001#5-405/16"1/6"--Grade 18-8Nylon InsertStandard Hex50€4.85
APPROVED VENDOR U51738.013.0001 Locknut Nylon Insert Stainless Steel 6-32 - Pack Of 50 | AB6YTQ 22RV93 U51738.013.0001#6-325/16"3/16"--Grade 18-8Nylon InsertStandard Hex50€3.17
APPROVED VENDOR U51738.016.0001 Locknut Nylon Insert Stainless Steel 8-32 - Pack Of 50 | AB6YTR 22RV94 U51738.016.0001#8-3211/32"1/4"--Grade 18-8Nylon InsertStandard Hex50€2.98
APPROVED VENDOR U51738.019.0001 Locknut Nylon Insert Stainless Steel 10-24 - Pack Of 50 | AB6YTT 22RV95 U51738.019.0001#10-243/8"1/4"--Grade 18-8Nylon InsertStandard Hex50€3.01
APPROVED VENDOR U51738.031.0001 Locknut Nylon Insert Stainless Steel 5/16-18 - Pack Of 50 | AB6YTV 22RV97 U51738.031.00015/16"-181/2"23/64"-58°F to +302°F-Grade 18-8Nylon InsertStandard Hex50€4.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51738.025.0001 Hex Locknut, 1/4 In - 20 Thread Size, Nylon Insert, 7/16 In Hex Wd., Std Hex, 50 Pk
€6.11 /unit