Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51730.087.0001 Locknut Thin Nylon Insert Stainless Steel 7/8-9 - Pack Of 5 | AB6YVT 22RW42

APPROVED VENDOR U51730.087.0001 Hex Locknut, 7/8 In - 9 Thread Size, Nylon Insert, 1 1/4 In Hex Wd., Jam Hex, Gr. 18-8, 5 Pk

Item: AB6YVT Model: U51730.087.0001Cross Ref: 22RW42
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.51 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishPlain
GradeGrade 18-8
Hex Width1 1/4"
MaterialStainless Steel
Nut Height1"
Nut TypeNylon Insert
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size7/8"-9
Thread TypeCoarse
TypeJam Hex
Hex Height1"
Hex TypeJam Hex
Lock TypeNylon Insert

Shipping Info:

Ship weight (kg) 0.2214
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.99
HS code7318160060
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightNut TypeTypeMaterialGradeClassPkg. Qty.Price
APPROVED VENDOR U51730.013.0001 Locknut Thin Nylon Insert Stainless Steel 6-32 - Pack Of 50 | AB6YVK 22RW35 U51730.013.0001#6-325/16"3/16"Nylon InsertJam HexStainless SteelGrade 18-8Not Applicable50€2.80
APPROVED VENDOR U51730.016.0001 Locknut Thin Nylon Insert Stainless Steel 8-32 - Pack Of 50 | AB6YVL 22RW36 U51730.016.0001#8-3211/32"1/4"Nylon InsertJam HexStainless SteelGrade 18-8Not Applicable50€4.17
APPROVED VENDOR U51730.019.0001 Locknut Thin Nylon Insert Stainless Steel 10-24 - Pack Of 50 | AB6YVM 22RW37 U51730.019.0001#10-243/8"3/16"Nylon InsertJam HexStainless SteelGrade 18-8Not Applicable50€5.97
APPROVED VENDOR U51730.037.0001 Locknut Thin Nylon Insert Stainless Steel 3/8-16 - Pack Of 50 | AB6YVN 22RW38 U51730.037.00013/8"-169/16"9/32"Nylon InsertJam HexStainless SteelGrade 18-8Not Applicable50€12.08
APPROVED VENDOR U51730.043.0001 Locknut Thin Nylon Insert 7/16-14 - Pack Of 25 | AB6YVP 22RW39 U51730.043.00017/16"-145/8"3/4"Nylon InsertJam HexStainless SteelGrade 18-8Not Applicable25€11.90
APPROVED VENDOR U51730.062.0001 Locknut Thin Nylon Insert Stainless Steel 5/8-11 - Pack Of 10 | AB6YVQ 22RW40 U51730.062.00015/8"-1115/16"3/4"Nylon InsertJam HexStainless SteelGrade 18-8Not Applicable10€43.80
APPROVED VENDOR U51730.075.0001 Locknut Thin Nylon Insert Stainless Steel 3/4-10 - Pack Of 5 | AB6YVR 22RW41 U51730.075.00013/4"-101 1/16"0.888"Nylon InsertJam HexStainless SteelGrade 18-8Not Applicable5€12.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51730.087.0001 Hex Locknut, 7/8 In - 9 Thread Size, Nylon Insert, 1 1/4 In Hex Wd., Jam Hex, Gr. 18-8, 5 Pk
€46.51 /pack