Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51705.050.0001 Locknut Heavy Nylon Insert Stainless Steel 1/2-13 - Pack Of 10 | AB6YRB 22RV55

APPROVED VENDOR U51705.050.0001 Hex Locknut, 1/2 In - 13 Thread Size, Nylon Insert, 7/8 In Hex Wd., Heavy Hex, 10 Pk

Item: AB6YRB Model: U51705.050.0001Cross Ref: 22RV55
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.49 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Locknut
ClassNot Applicable
FinishPlain
GradeGrade 18-8
Hex Width7/8"
MaterialStainless Steel
Nut Height9/16"
Nut TypeNylon Insert
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-13
Thread TypeCoarse
TypeHeavy Hex
Hex Height9/16"
Hex TypeHeavy Jam Hex
Lock TypeNylon Insert

Shipping Info:

Ship weight (kg) 0.1985
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.99
HS code7318160060
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightHardnessNut TypeTypeMaterialGradePkg. Qty.Price
APPROVED VENDOR U51718.025.0001 Locknut Heavy Nylon Insert Stainless Steel 1/4-20 - Pack Of 50 | AB6YQM 22RV42 U51718.025.00011/4"-201/2"3/8"-Nylon InsertHeavy HexStainless SteelGrade 18-850€23.83
APPROVED VENDOR U51718.031.0001 Locknut Heavy Nylon Insert Stainless Steel 5/16-18 - Pack Of 50 | AB6YQN 22RV43 U51718.031.00015/16"-189/16"23/64"-Nylon InsertHeavy HexStainless SteelGrade 18-850€6.70
APPROVED VENDOR U51718.037.0001 Locknut Heavy Nylon Insert Stainless Steel 3/8-16 - Pack Of 50 | AB6YQP 22RV44 U51718.037.00013/8"-1611/16"15/32"-Nylon InsertHeavy HexStainless SteelGrade 18-850€9.05
APPROVED VENDOR U51718.062.0001 Locknut Heavy Nylon Insert Stainless Steel 5/8-11 - Pack Of 10 | AB6YQQ 22RV45 U51718.062.00015/8"-111 1/16"7/8"-Nylon InsertHeavy HexStainless SteelGrade 18-810€46.41
APPROVED VENDOR U51718.075.0001 Locknut Heavy Nylon Insert Stainless Steel 3/4-10 - Pack Of 5 | AB6YQR 22RV46 U51718.075.00013/4"-101 1/4"1"-Nylon InsertHeavy HexStainless SteelGrade 18-85€335.47
APPROVED VENDOR U51718.087.0001 Locknut Heavy Nylon Insert Stainless Steel 7/8-9 - Pack Of 5 | AB6YQT 22RV47 U51718.087.00017/8"-91 7/16"1.1"-Nylon InsertHeavy HexStainless SteelGrade 18-85€503.80
APPROVED VENDOR U51718.100.0001 Locknut Heavy Nylon Insert Stainless Steel 1-8 - Pack Of 5 | AB6YQU 22RV48 U51718.100.00011"-81 5/8"1 1/8"-Nylon InsertHeavy HexStainless SteelGrade 18-85€88.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51705.050.0001 Hex Locknut, 1/2 In - 13 Thread Size, Nylon Insert, 7/8 In Hex Wd., Heavy Hex, 10 Pk
€7.49 /pack