Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51680.016.0125 Metal Screw Flat #8 1 1/4 L - Pack Of 100 | AB3YKA 1WA24

APPROVED VENDOR U51680.016.0125 Sheet Metal Screw, 1 1/4 In Lg., 0.1 In Head Ht., 5/16 In Head Dia., 8 Screw Size, Phillips, Flat, Pln, 100 Pk

Item: AB3YKA Model: U51680.016.0125Cross Ref: 1WA24
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishPlain
GradeGrade 18-8
Head Angle82°
Head Dia.5/16"
Head Height0.1"
Head TypeFlat
Length1 1/4"
MaterialStainless Steel
Screw Size#8
System Of MeasurementImperial
Tip TypePointed
TypeStandard
DrivePhillips
Fastener Length1 1/4"
Head Width0.312"
Material Quality StandardsSAE J933
Minimum Head Width0.285"
Thread Size#8

Shipping Info:

Ship weight (kg) 0.2889
Ship height (cm)5.08
Ship length (cm)9.53
Ship width (cm)5.72
HS code7318141030
Country of OriginTW

Product Variants

ProductModelScrew SizeDrive SizePoint TypeTypeTip TypeGradeHead AnglePkg. Qty.Price
APPROVED VENDOR 1CJG6 Metal Screw #12 3 1/2 Inch Length - Pack Of 25 | AA9CTJ 1CJG6#12#2AStandardPointedGrade 18-882°25€20.77
APPROVED VENDOR 1CJG8 Metal Screw Flat #14 4 Inch Length - Pack Of 25 | AA9CTL 1CJG8#14#2AStandardPointedGrade 18-882°25€40.07
APPROVED VENDOR U51680.011.0037 Metal Screw Flat #4 3/8 Inch Length - Pack Of 100 | AB3XMA 1VU96 U51680.011.0037#4#1SMSStandardPointedGrade 18-882°100€6.25
APPROVED VENDOR U51680.011.0050 Metal Screw Flat #4 1/2 Inch Length - Pack Of 100 | AB3XMB 1VU97 U51680.011.0050#4#1-StandardPointedGrade 18-882°100€4.70
APPROVED VENDOR 1VU98 Metal Screw Flat #4 5/8 Inch Length - Pack Of 100 | AB3XMC 1VU98#4#1AStandardPointedGrade 18-882°100€5.04
APPROVED VENDOR U51680.011.0075 Metal Screw Flat #4 3/4 Inch Length - Pack Of 100 | AB3XMD 1VU99 U51680.011.0075#4#1SMSStandardPointedGrade 18-882°100€11.34
APPROVED VENDOR 1WA10 Metal Screw Flat #4 1 Inch Length - Pack Of 100 | AB3YJK 1WA10#4#1---Grade 18-882°100€10.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51680.016.0125 Sheet Metal Screw, 1 1/4 In Lg., 0.1 In Head Ht., 5/16 In Head Dia., 8 Screw Size, Phillips, Flat, Pln, 100 Pk
€12.57 /unit