Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51460.037.0001 Lock Washer External Stainless Steel 3/8 - Pack Of 50 | AB7KDY 23NJ75

APPROVED VENDOR U51460.037.0001 Lock Washer, 3/8 In Fits Bolt Size, External Tooth Lock, 0.67 In O.D., Plain, 50 Pk

Item: AB7KDY Model: U51460.037.0001Cross Ref: 23NJ75
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ClassNot Applicable
FinishPlain
Fits Bolt Sizes3/8"
GradeGrade 18-8
HardnessRockwell C35
Inside Dia.0.384"
MaterialStainless Steel
Outside Dia.0.67"
System Of MeasurementImperial
Thickness0.032"
TypeExternal Tooth Lock
For Screw Size3/8"
Inside Diameter0.384"
Lock Washer TypeExternal Tooth Lock
Maximum Thickness0.032"
Outside Diameter0.67"

Shipping Info:

Ship weight (kg) 0.0342
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318210090
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.HardnessThicknessThickness ToleranceClassPkg. Qty.Price
APPROVED VENDOR U51460.025.0001 Lock Washer External Tooth 18-8 Stainless Steel 1/4" - PK 50 | AA8RHC 19NP58 U51460.025.00011/4"0.256"0.494"Rockwell C20-C450.023"0.023" to 0.028"Not Applicable50€8.55
APPROVED VENDOR U51460.031.0001 Lock Washer External Tooth 18-8 Stainless Steel 5/16" - PK 50 | AA8RHD 19NP59 U51460.031.00015/16"8/25"0.588"Rockwell C350.028"-Not Applicable50€2.38
APPROVED VENDOR U51460.011.0001 Lock Washer External Stainless Steel #4 - Pack Of 50 | AB7KDR 23NJ69 U51460.011.0001#40.115"0.245"-0.012"-Not Applicable50€2.82
APPROVED VENDOR U51460.013.0001 Lock Washer External Stainless Steel #6 - Pack Of 50 | AB7KDT 23NJ70 U51460.013.0001#60.141"0.305"Rockwell C45-C500.016"0.016" to 0.022"Not Applicable50€5.13
APPROVED VENDOR U51460.016.0001 Lock Washer External Stainless Steel #8 - Pack Of 50 | AB7KDU 23NJ71 U51460.016.0001#80.168"0.365"Rockwell C350.018"-Not Applicable50€1.58
APPROVED VENDOR U51460.019.0001 Lock Washer External Stainless Steel #10 - Pack Of 50 | AB7KDV 23NJ72 U51460.019.0001#100.195"0.395"Rockwell C350.018"-Not Applicable50€2.19
APPROVED VENDOR U51460.050.0001 Lock Washer External Stainless Steel 1/2 Inch - Pack Of 10 | AB7KDZ 23NJ76 U51460.050.00011/2"0.513"22/25"Rockwell C350.037"-Not Applicable10€4.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51460.037.0001 Lock Washer, 3/8 In Fits Bolt Size, External Tooth Lock, 0.67 In O.D., Plain, 50 Pk
€9.18 /unit