Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51410.037.0006 Flat Washer Extra Thick Stainless Steel 3/8 Inch - PK50 | AB7EEQ 22UG12

APPROVED VENDOR U51410.037.0006 Flat Washer, 3/8 In Fits Bolt Size, Oversized, 13/32 In I.D., 50 Pk

Item: AB7EEQ Model: U51410.037.0006Cross Ref: 22UG12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishPlain
Fits Bolt Sizes3/8"
GradeGrade 18-8
Inside Dia.13/32"
MaterialStainless Steel
Outside Dia.1"
System Of MeasurementImperial
Tensile StrengthNot Applicable
Thickness0.156"
Washer TypeOversized Washer
Dimensional StandardsASME B18.22.1
Flat Washer TypeOversized
For Screw Size3/8"
Inside Diameter0.406"
Inside Diameter Tolerance+0.015", -0.005"
Made In North AmericaNo
Material Grade/class18-8
Maximum Temperature302°F
Maximum Thickness0.221"
Minimum Temperature-58°F
Minimum Thickness0.161"
Outside Diameter1"
Outside Diameter Tolerance+0.030", -0.007"
Reach CompliantYes
RemovableYes
Resistance PropertiesCorrosion Resistant
Rohs CompliantYes
Thickness Tolerance+0.033", -0.027"

Shipping Info:

Ship weight (kg) 0.4514
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceTensile StrengthHardnessColorPkg. Qty.Price
APPROVED VENDOR U51530.013.0001 Fender Washer 18-8 Stainless Steel #6 - Pack Of 50 | AA8RNL 19NR82 U51530.013.0001#61/8"5/8"1/32"----50€2.34
APPROVED VENDOR U51530.013.0002 Fender Washer 18-8 Stainless Steel #6 - Pack Of 50 | AA8RNM 19NR83 U51530.013.0002#65/32"9/16"0.047"----50€11.10
APPROVED VENDOR U51530.012.0075 Fender Washer 18-8 Stainless Steel #8 - Pack Of 50 | AA8RNN 19NR84 U51530.012.00751/8"5/32"3/4"0.047"-Not Applicable--50€3.49
APPROVED VENDOR U51530.019.0001 Fender Washer 18-8 Stainless Steel #10 - Pack Of 50 | AA8RNP 19NR85 U51530.019.0001#103/16"1/2"0.047"-Not Applicable--50€2.37
APPROVED VENDOR U51530.019.0002 Fender Washer 18-8 Stainless Steel #10 - Pack Of 50 | AA8RNQ 19NR86 U51530.019.0002#83/16"11/16"0.047"----50€3.84
APPROVED VENDOR U51530.018.0100 Fender Washer 18-8 Stainless Steel #10 - Pack Of 50 | AA8RNR 19NR87 U51530.018.01003/16"3/16"1"0.047"-Not Applicable--50€7.72
APPROVED VENDOR U51530.018.0075 Fender Washer 18-8 Stainless Steel #10 - Pack Of 50 | AA8RNT 19NR88 U51530.018.00753/16"3/16"3/4"0.047"-Not Applicable--50€4.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51410.037.0006 Flat Washer, 3/8 In Fits Bolt Size, Oversized, 13/32 In I.D., 50 Pk
€25.33 /unit