Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1NU84 Washer #10 - Pack Of 100 | AB2TYL

APPROVED VENDOR U51350.019.0001 Countersunk Washer, 10 For Screw Size, SS, 19/32 In O.D., Gr. 18-8, 100 Pk

Item: AB2TYL Model: U51350.019.0001Cross Ref: 1NU84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCountersunk Washer
ColorSilver
Countersink Angle82°
FinishPlain
For Screw Size#10
GradeGrade 18-8
HardnessRockwell B70
Height Tolerance+0.05"
Inside Dia.7/32"
MaterialStainless Steel
Outside Dia.19/32"
Overall Height0.109"
RemovableYes
System Of MeasurementImperial
FlangedNo
Made In North AmericaNo
Outside Diameter19/32"
Reach CompliantYes
Rockwell HardnessB70

Shipping Info:

Ship weight (kg) 0.0743
Ship height (cm)1.02
Ship length (cm)12.7
Ship width (cm)3.56
HS code7318220000
Country of OriginCN

Product Variants

ProductModelFor Screw SizeOverall HeightOutside Dia.Countersink AngleHeight ToleranceHardnessColorTensile StrengthPkg. Qty.Price
APPROVED VENDOR Z9930SS Countersunk Washer 0.187 Id x 3/4 Inch Outer Diameter Stainless Steel | AA9ZDW 1JYG5 Z9930SS#81/8"3/4"82°-0.01" to +0.01"Rockwell B85-B95-90000 psi1€10.96
APPROVED VENDOR Z9931SS Countersunk Washer 0.187 Id x 1 Inch Outer Diameter Stainless Steel | AA9ZDX 1JYG6 Z9931SS#81/8"1"82°-0.01" to +0.01"Rockwell B85-B95-90000 psi1€14.75
APPROVED VENDOR Z9932SS Countersunk Washer 0.203 Id x 13/16 Inch Od | AA9ZDY 1JYG7 Z9932SS#100.14"13/16"82°-0.01" to +0.01"Rockwell B85-B95-90000 psi1€16.39
APPROVED VENDOR Z9933SS Countersunk Washer 0.203 Id x 1 1/8 Inch Od | AA9ZDZ 1JYG8 Z9933SS#100.14"1 1/8"82°-0.01" to +0.01"Rockwell B85-B95-90000 psi1€27.02
APPROVED VENDOR Z9934SS Countersunk Washer 0.203 Id x 1 1/4 Inch Od | AA9ZEA 1JYG9 Z9934SS#100.14"1 1/4"82°-0.01" to +0.01"Rockwell B85-B95-90000 psi1€23.34
APPROVED VENDOR Z9935SS Countersunk Washer 0.281 Id x 1 1/4 Inch Od | AA9ZEB 1JYH1 Z9935SS1/4"0.281"1 1/4"82°-0.01" to +0.01"Rockwell B85-B95-90000 psi1€26.96
APPROVED VENDOR Z9936SS Countersunk Washer 0.281 Id x 1 3/8 Inch Od | AA9ZEC 1JYH2 Z9936SS1/4"0.281"1 3/8"82°-0.01" to +0.01"Rockwell B85-B95-90000 psi1€38.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51350.019.0001 Countersunk Washer, 10 For Screw Size, SS, 19/32 In O.D., Gr. 18-8, 100 Pk
€13.79 /unit