Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51260.013.0025 Socket Set Screw Cup 6-32 x 1/4 - PK100 | AF2YKU 6ZB20

APPROVED VENDOR U51260.013.0025 Socket Set Screw, 6-32 Thread Size, Plain, 1/4 In Lg., 1/16 In Drive Size, Cup, 100 Pk

Item: AF2YKU Model: U51260.013.0025Cross Ref: 6ZB20
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 3A
Decimal Equivalent0.138"
Drive Size1/16"
Drive TypeHex Socket
FinishPlain
GradeGrade 18-8
HardnessRockwell B85-C33
Length1/4"
MaterialStainless Steel
Point Dia.0.064" to 0.074"
Point TypeCup
System Of MeasurementImperial
Thread Size#6-32
Head TypeHeadless
Overall Length1/4"
Point MaterialStainless Steel
Thread Fit3A
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.0279
Ship height (cm)3.3
Ship length (cm)6.86
Ship width (cm)4.57
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeDrive TypeDrive SizeHardnessDecimal EquivalentPoint Dia.ClassThread FitPkg. Qty.Price
APPROVED VENDOR 2WA37 Socket Set Screw Cup 1/4-20 x 1/2 - Pack Of 10 | AC3TWP 2WA371/4"-20Square Head1/4"Rockwell B96-C330.25"0.13"Class 3A-10€11.00
APPROVED VENDOR 2WA39 Socket Set Screw Cup 1/4-20 x 3/4 - Pack Of 10 | AC3TWR 2WA391/4"-20Square Head1/4"Rockwell B96-C330.25"0.13"Class 3A-10€14.54
APPROVED VENDOR 2WA40 Socket Set Screw Cup 1/4-20 x 1 - Pack Of 10 | AC3TWT 2WA401/4"-20Square Head1/4"Rockwell B96-C330.25"0.13"Class 3A-10€15.72
APPROVED VENDOR 2WA41 Socket Set Screw Cup 1/4-20 x 1-1/4 - Pack Of 10 | AC3TWU 2WA411/4"-20Square Head1/4"Rockwell B96-C330.25"0.13"Class 3A-10€16.75
APPROVED VENDOR 2WA42 Socket Set Screw Cup 5/16-18 x 3/4 - Pack Of 10 | AC3TWV 2WA425/16"-18Square Head5/16"Rockwell B96-C330.312"0.172"Class 3A-10€19.01
APPROVED VENDOR 2WA43 Socket Set Screw Cup 5/16-18 x 1 - Pack Of 10 | AC3TWW 2WA435/16"-18Square Head5/16"Rockwell B96-C330.312"0.172"Class 3A-10€20.94
APPROVED VENDOR 2WA44 Socket Set Screw Cup 3/8-16 x 3/4 - Pack Of 10 | AC3TWX 2WA443/8"-16Square Head3/8"Rockwell B96-C330.375"0.212"Class 3A-10€26.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51260.013.0025 Socket Set Screw, 6-32 Thread Size, Plain, 1/4 In Lg., 1/16 In Drive Size, Cup, 100 Pk
€19.73 /unit