Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51215.019.0100 Machine Screw Truss Stainless Steel 10-24 x 1 L - Pack Of 100 | AB9FFZ 2CU97

APPROVED VENDOR U51215.019.0100 Machine Screw, 10-24 Thread Size, SS, 1 In Lg., Std, 100 Pk

Item: AB9FFZ Model: U51215.019.0100Cross Ref: 2CU97
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Dia.0.362"
Head Height0.118"
Head TypeTruss
Length1"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Size#10-24
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length1"
Head Width0.362"
Minimum Head Width0.333"
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.3335
Ship height (cm)4.83
Ship length (cm)9.4
Ship width (cm)5.84
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeTensile StrengthClassPkg. Qty.Price
APPROVED VENDOR U51215.013.0025 Machine Screw Truss 6-32 x 1/4 L - Pack Of 100 | AB9FEP 2CU40 U51215.013.0025#6-320.086"Coarse0.262"1/4"-60000 psiClass 2A100€5.66
APPROVED VENDOR U51215.013.0031 Machine Screw Truss 6-32 x 5/16 L - Pack Of 100 | AB9FEQ 2CU43 U51215.013.0031#6-320.086"Coarse0.262"5/16"-60000 psiClass 2A100€5.85
APPROVED VENDOR U51215.013.0037 Machine Screw Truss 6-32 x 3/8 L - Pack Of 100 | AB9FET 2CU46 U51215.013.0037#6-320.086"Coarse0.262"3/8"-60000 psiClass 2A100€5.27
APPROVED VENDOR U51215.013.0050 Machine Screw Truss 6-32 x 1/2 L - Pack Of 100 | AB9FEU 2CU49 U51215.013.0050#6-320.086"Coarse0.262"--60000 psiClass 2A100€5.32
APPROVED VENDOR U51215.013.0075 Machine Screw Truss 6-32 x 3/4 L - Pack Of 100 | AB9FEV 2CU52 U51215.013.0075#6-320.086"Coarse0.262"3/4"-60000 psiClass 2A100€8.60
APPROVED VENDOR U51215.013.0100 Machine Screw Truss 6-32 x 1 L - Pack Of 100 | AB9FEX 2CU55 U51215.013.0100#6-320.086"Coarse0.262"1"-60000 psiClass 2A100€9.43
APPROVED VENDOR U51215.016.0025 Machine Screw Truss 8-32 x 1/4 L - Pack Of 100 | AB9FFA 2CU58 U51215.016.0025#8-320.102"Coarse0.312"15/64"-60000 psiClass 2A100€5.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51215.019.0100 Machine Screw, 10-24 Thread Size, SS, 1 In Lg., Std, 100 Pk
€25.06 /unit