Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR S04MRDN10F0250S00SL Machine Screw Round 10-32 x 1/4 L - Pack Of 100 | AB9BZQ 2BA23

APPROVED VENDOR U51213.019.0026 Machine Screw, 10-32 Thread Size, SS, 1/4 In Lg., Std, Rnd Spacer, 100 Pk

Item: AB9BZQ Model: U51213.019.0026Cross Ref: 2BA23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Dia.0.359"
Head Height0.123" to 0.137"
Head TypeRound Spacer
Length1/4"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size#10-32
TypeStandard Machine Screw
Dimensional StandardsASME B18.6.3
DriveSlotted
Fastener Length1/4"
Head Width0.362"
Machine Screw TypeStandard Machine Screw
Minimum Head Height0.123"
Minimum Head Width0.333"
Screw Size#10
Tensile Strength60000 psi
Thread Fit2A
Thread TypeFine

Shipping Info:

Ship weight (kg) 0.158
Ship height (cm)1.02
Ship length (cm)8.64
Ship width (cm)6.86
HS code7318154000
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeGradeDiameterPkg. Qty.Price
APPROVED VENDOR U51213.008.0018 Machine Screw Round 2-56 x 3/16 L - Pack Of 100 | AB9BQR 2AY44 U51213.008.0018#2-560.069"Coarse0.162"--Grade 18-8-100€3.18
APPROVED VENDOR U51213.008.0025 Machine Screw Round 2-56 x 1/4 L - Pack Of 100 | AB9BQT 2AY45 U51213.008.0025#2-560.162"Coarse0.162"--Grade 18-8-100€6.74
APPROVED VENDOR U51213.008.0037 Machine Screw Round 2-56 x 3/8 L - Pack Of 100 | AB9BQU 2AY46 U51213.008.0037#2-560.069"Coarse0.162"3/8"-Grade 18-8-100€4.13
APPROVED VENDOR U51213.008.0050 Machine Screw Round 2-56 x 1/2 L - Pack Of 100 | AB9BQV 2AY47 U51213.008.0050#2-560.069"Coarse0.162"31/64"-Grade 18-8-100€2.82
APPROVED VENDOR U51213.008.0062 Machine Screw Round 2-56 x 5/8 L - Pack Of 100 | AB9BQW 2AY48 U51213.008.0062#2-560.069"Coarse0.162"--Grade 18-8-100€4.84
APPROVED VENDOR U51213.008.0075 Machine Screw Round 2-56 x 3/4 L - Pack Of 100 | AB9BQX 2AY49 U51213.008.0075#2-560.069"Coarse0.162"3/4"-Grade 18-8-100€5.08
APPROVED VENDOR U51213.008.0100 Machine Screw Round 2-56 x 1 L - Pack Of 100 | AB9BQY 2AY50 U51213.008.0100#2-560.069"Coarse0.162"1"-Grade 18-8-100€7.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51213.019.0026 Machine Screw, 10-32 Thread Size, SS, 1/4 In Lg., Std, Rnd Spacer, 100 Pk
€14.77 /unit