Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51213.011.0062 Machine Screw Round 4-40 x 5/8 L - Pack Of 100 | AB9BRF 2AY57

APPROVED VENDOR U51213.011.0062 Machine Screw, 4-40 Thread Size, SS, 5/8 In Lg., Std, Rnd Spacer, 100 Pk

Item: AB9BRF Model: U51213.011.0062Cross Ref: 2AY57
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Dia.0.212"
Head Height0.086"
Head TypeRound Spacer
Length5/8"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length5/8"
Thread Size#4-40
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length5/8"
Head Width0.212"
Minimum Head Width0.191"
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.0716
Ship height (cm)3.05
Ship length (cm)6.86
Ship width (cm)5.08
HS code7318156080
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthDrive SizeGradeDiameterPkg. Qty.Price
APPROVED VENDOR U51213.008.0018 Machine Screw Round 2-56 x 3/16 L - Pack Of 100 | AB9BQR 2AY44 U51213.008.0018#2-560.069"Coarse0.162"--Grade 18-8-100€3.18
APPROVED VENDOR U51213.008.0025 Machine Screw Round 2-56 x 1/4 L - Pack Of 100 | AB9BQT 2AY45 U51213.008.0025#2-560.162"Coarse0.162"--Grade 18-8-100€6.74
APPROVED VENDOR U51213.008.0037 Machine Screw Round 2-56 x 3/8 L - Pack Of 100 | AB9BQU 2AY46 U51213.008.0037#2-560.069"Coarse0.162"3/8"-Grade 18-8-100€4.13
APPROVED VENDOR U51213.008.0050 Machine Screw Round 2-56 x 1/2 L - Pack Of 100 | AB9BQV 2AY47 U51213.008.0050#2-560.069"Coarse0.162"31/64"-Grade 18-8-100€2.82
APPROVED VENDOR U51213.008.0062 Machine Screw Round 2-56 x 5/8 L - Pack Of 100 | AB9BQW 2AY48 U51213.008.0062#2-560.069"Coarse0.162"--Grade 18-8-100€4.84
APPROVED VENDOR U51213.008.0075 Machine Screw Round 2-56 x 3/4 L - Pack Of 100 | AB9BQX 2AY49 U51213.008.0075#2-560.069"Coarse0.162"3/4"-Grade 18-8-100€5.08
APPROVED VENDOR U51213.008.0100 Machine Screw Round 2-56 x 1 L - Pack Of 100 | AB9BQY 2AY50 U51213.008.0100#2-560.069"Coarse0.162"1"-Grade 18-8-100€7.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51213.011.0062 Machine Screw, 4-40 Thread Size, SS, 5/8 In Lg., Std, Rnd Spacer, 100 Pk
€6.71 /unit