Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51205.125.0001 Flat Washer Stainless St Fits 1-1/4 - Pack Of 5 | AB8ETJ 25DK40

APPROVED VENDOR U51205.125.0001 Flat Washer, 1 1/4 In Fits Bolt Size, SAE, 1 3/8 In I.D., 2 1/2 In O.D., SS, 5 Pk

Item: AB8ETJ Model: U51205.125.0001Cross Ref: 25DK40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
FinishPlain
Fits Bolt Sizes1 1/4"
GradeGrade 18-8
Inside Dia.1 3/8"
MaterialStainless Steel
Outside Dia.2 1/2"
System Of MeasurementImperial
Temp. Range-58°F to +302°F
Tensile StrengthNot Applicable
Thickness0.156"
Washer TypeSAE Washer
Flat Washer TypeSAE
For Screw Size1 1/4"
Inside Diameter1.375"
Inside Diameter Tolerance+0.030", -0.007"
Made In North AmericaNo
Maximum Thickness0.192"
Minimum Thickness0.136"
Outside Diameter2 1/2"
Outside Diameter Tolerance+0.030", -0.007"
Reach CompliantYes
RemovableYes
Resistance PropertiesCorrosion Resistant

Shipping Info:

Ship weight (kg) 0.3681
Ship height (cm)1.27
Ship length (cm)16.99
Ship width (cm)16.38
HS code7318220000
Country of OriginTW

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessTensile StrengthHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR U51205.025.0001 Flat Washer Stainless St Fits 1/4 - Pack Of 50 | AB8ERY 25DK30 U51205.025.00011/4"9/32"5/8"0.065"Not Applicable---58°F to +302°F50€3.18
APPROVED VENDOR U51205.031.0001 Flat Washer Stainless St Fits 5/16 - Pack Of 50 | AB8ERZ 25DK31 U51205.031.00015/16"11/32"11/16"0.065"Not Applicable---58°F to +302°F50€3.70
APPROVED VENDOR U51205.037.0001 Flat Washer Stainless St Fits 3/8 - Pack Of 50 | AB8ETA 25DK32 U51205.037.00013/8"13/32"13/16"0.065"Not Applicable---58°F to +302°F50€4.83
APPROVED VENDOR U51205.043.0001 Flat Washer Stainless St Fits 7/16 - Pack Of 25 | AB8ETB 25DK33 U51205.043.00017/16"15/32"71/77"0.065"Not Applicable---58°F to +302°F25€3.08
APPROVED VENDOR U51205.050.0001 Flat Washer Stainless St Fits 1/2 - Pack Of 25 | AB8ETC 25DK34 U51205.050.00011/2"17/32"1 1/16"0.095"Not Applicable---58°F to +302°F25€4.46
APPROVED VENDOR U51205.056.0001 Flat Washer Stainless St Fits 9/16 - Pack Of 25 | AB8ETD 25DK35 U51205.056.00019/16"19/32"1.156"0.095"Not Applicable---58°F to +302°F25€6.79
APPROVED VENDOR U51205.062.0001 Flat Washer Stainless St Fits 5/8 - Pack Of 25 | AB8ETE 25DK36 U51205.062.00015/8"21/32"1 5/16"0.095"Not Applicable---58°F to +302°F25€9.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51205.125.0001 Flat Washer, 1 1/4 In Fits Bolt Size, SAE, 1 3/8 In I.D., 2 1/2 In O.D., SS, 5 Pk
€12.00 /unit