Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51120.008.0062 Machine Screw Pan 2-56 x 5/8 L - Pack Of 100 | AB4QCR 1ZU22

APPROVED VENDOR U51120.008.0062 Machine Screw, 2-56 Thread Size, SS, 5/8 In Lg., 100 Pk

Item: AB4QCR Model: U51120.008.0062Cross Ref: 1ZU22
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Dia.0.162"
Head Height0.053"
Head TypePan
Length5/8"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length5/8"
Thread Size#2-56
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length5/8"
Head Width0.162"
Minimum Head Width0.144"
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.0297
Ship height (cm)3.3
Ship length (cm)6.86
Ship width (cm)5.33
HS code7318156070
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Tensile StrengthThread LengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR 1ZE94 Machine Screw Pan 0-80 x 1/8 L - Pack Of 100 | AB4NCC 1ZE94#0-800.039"Fine0.116"60000 psi1/8"Class 2A-100€14.51
APPROVED VENDOR 1ZE95 Machine Screw Pan 0-80 x 3/16 L - Pack Of 100 | AB4NCD 1ZE95#0-800.039"Fine0.116"60000 psi3/16"Class 2A-100€14.05
APPROVED VENDOR 1ZE96 Machine Screw Pan 0-80 x 1/4 L - Pack Of 100 | AB4NCE 1ZE96#0-800.039"Fine0.116"60000 psi1/4"Class 2A-100€12.89
APPROVED VENDOR 1ZU11 Machine Screw Pan 1-72 x 1/4 L - Pack Of 100 | AB4QCE 1ZU11#1-720.046"Fine0.142"-1/4"--100€18.53
APPROVED VENDOR U51120.008.0012 Machine Screw Pan 2-56 x 1/8 L - Pack Of 100 | AB4QCJ 1ZU15 U51120.008.0012#2-560.167"Coarse0.162"60000 psi1/8"Class 2A-100€3.71
APPROVED VENDOR U51120.008.0018 Machine Screw Pan 2-56 x 3/16 L - Pack Of 100 | AB4QCK 1ZU16 U51120.008.0018#2-560.053"Coarse0.162"60000 psi11/64"Class 2A-100€2.74
APPROVED VENDOR U51120.008.0025 Machine Screw Pan 2-56 x 1/4 L - Pack Of 100 | AB4QCL 1ZU17 U51120.008.0025#2-560.167"Coarse0.162"60000 psi1/4"Class 2A-100€8.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51120.008.0062 Machine Screw, 2-56 Thread Size, SS, 5/8 In Lg., 100 Pk
€7.82 /unit